Flat Shipping

Flat Shipping at €24.99 + VAT

APEX UG-M-838 Bit Holder 3/8 Inch 2.63 Inch Length With Cover Mag | AE6PBL 5UFJ0

APEX-TOOLS UG-M-838 Bit Holder 3/8 Inch 2.63 Inch Length With Cover Mag

Item: AE6PBL Model: UG-M-838Cross Ref: 5UFJ0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Holder
Length2.63"
MaterialSteel
Number Of Pieces1
Retainer TypeMagnetic
Shank Size0.365"
Application - ToolsPower
Bit Retainer TypeRetaining Ring
Drive Size1/4"
Fastening Tool MaterialSteel
Hex Shank Size3/8"
Impact RatedNot Impact Rated
Magnetic/nonmagneticMagnetic
Overall Bit Length2 5/8"
Shank StyleSquare

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)8.64
Ship width (cm)2.79
HS code8466100175
Country of OriginUS

Product Variants

ProductModelMaterialShank SizePrice
APEX UG-835 Bit Holder 3/8 Inch 1.5 Inch Length With Cover F | AE6PBH 5UFH7 UG-835Steel0.365"€122.63
APEX UG-M-835 Bit Holder 3/8 Inch 2.75 Inch Length With Cover Mag | AE6PBJ 5UFH8 UG-M-835Steel0.365"€165.93
APEX UG-838 Bit Holder 3/8 Inch 1.5 Inch Length With Cover F | AE6PBK 5UFH9 UG-838Steel0.365"€130.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS UG-M-838 Bit Holder 3/8 Inch 2.63 Inch Length With Cover Mag
€180.41 /unit