Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FGV-100XY Digital Force Gauge Range 100 Lb Usb | AD9MDE 4TLD2

SHIMPO FGV-100XY Digital Force Gauge Range 100 Lb Usb

Item: AD9MDE Model: FGV-100XYCross Ref: 4TLD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,049.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Force Gauge
Accuracy+/-0.2% FS
Auto Power OffYes
Display Type4 Digit LCD
FunctionUser Selectable Comparator, Hi-Lo
InterfaceUSB
Measuring Unitsoz., Kg Or Newton
Output TypeUSB, Analog, Overload/Comparator
Power SourceRechargeable Battery, AC Adapter, Charger
Sampling Rate1000 Hz
Battery ChemistryNickel Metal Hybride
Battery Run Time18 hrs.
Digital Display Screen TypeLCD
Digital Force Gauge FeaturesUSB and RS-232 Outputs
Force Accuracy+/-0.2% FS
Force Resolution0.01 Kg, 0.1 lbs., 0.1 N
Gauge Adapters IncludedChisel, Cone, Extension Rod, Flat Head, Hook
IncludesAc Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable
Manufacturer Warranty Length2 yrs.
Maximum Force Measured100 lbf.
Minimum Force Measured0.1 lbf.
Number Of Batteries Required1
Number Of Digits4
Number Of Records Stored1000
Tester TypeDigital Force Gauge

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)27.94
Ship length (cm)18.54
Ship width (cm)7.87
HS code9024800000
Country of OriginCN

Product Variants

ProductModelMeasuring UnitsRangeDisplay TypeAuto Power OffSampling RateInterfacePrice
SHIMPO FGV-0.5XY Digital Force Gauge Range 8 Ounce Usb | AD9MCX 4TLC4 FGV-0.5XYOunce, oz., g Or Newton-4 Digit LCDYes1000 HzUSB€908.20
SHIMPO FGV-1XY Digital Force Gauge Range 16 Ounce Usb | AD9MCY 4TLC5 FGV-1XYOunce, oz., g Or Newton-4 Digit LCDYes1000 HzUSB€1,174.76
SHIMPO FGV-2XY Digital Force Gauge Range 32 Ounce Usb | AD9MCZ 4TLC6 FGV-2XYOunce, oz., g Or Newton-4 Digit LCDYes1000 HzUSB€1,135.25
SHIMPO FGV-5XY Digital Force Gauge Range 5 Lb Usb | AD9MDA 4TLC7 FGV-5XYoz., Kg Or Newton-4 Digit LCDYes1000 HzUSB€1,135.25
SHIMPO FGV-10XY Digital Force Gauge Range 10 Lb Usb | AD9MDB 4TLC8 FGV-10XYoz., Kg Or Newton-4 Digit LCDYes1000 HzUSB€1,135.25
SHIMPO FGV-20XY Digital Force Gauge Range 20 Lb Usb | AD9MDC 4TLC9 FGV-20XYoz., Kg Or Newton-4 Digit LCDYes1000 HzUSB€1,174.76
SHIMPO FGV-50XY Digital Force Gauge Range 50 Lb Usb | AD9MDD 4TLD1 FGV-50XYoz., Kg Or Newton-4 Digit LCDYes1000 HzUSB€1,174.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FGV-100XY Digital Force Gauge Range 100 Lb Usb
€1,049.40 /unit