Flat Shipping

Flat Shipping at €24.99 + VAT

APEX UG-835 Bit Holder 3/8 Inch 1.5 Inch Length With Cover F | AE6PBH 5UFH7

APEX-TOOLS UG-835 Bit Holder 3/8 Inch 1.5 Inch Length With Cover F

Item: AE6PBH Model: UG-835Cross Ref: 5UFH7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Holder
Length1 1/2"
MaterialSteel
Number Of Pieces1
Shank Size0.365"
Application - ToolsPower
Bit Retainer TypeRetaining Ring
Drive Size5/16"
Fastening Tool MaterialSteel
Hex Shank Size3/8"
Impact RatedNot Impact Rated
Magnetic/nonmagneticNonmagnetic
Overall Bit Length1 1/2"
Shank StyleHex

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)14.48
Ship length (cm)8.64
Ship width (cm)6.1
HS code8466100175
Country of OriginUS

Product Variants

ProductModelMaterialShank SizePrice
APEX UG-M-835 Bit Holder 3/8 Inch 2.75 Inch Length With Cover Mag | AE6PBJ 5UFH8 UG-M-835Steel0.365"€165.93
APEX UG-838 Bit Holder 3/8 Inch 1.5 Inch Length With Cover F | AE6PBK 5UFH9 UG-838Steel0.365"€130.87
APEX UG-M-838 Bit Holder 3/8 Inch 2.63 Inch Length With Cover Mag | AE6PBL 5UFJ0 UG-M-838Steel0.365"€168.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS UG-835 Bit Holder 3/8 Inch 1.5 Inch Length With Cover F
€127.83 /unit