Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20104360-60 Conveyor Belt 3 ply 225 Nitrile Red 60 Inch Width | AH7DTB 36RW63

APACHE HOSE & BELTING CO INC 20104360-60 Conveyor Belt 3 ply 225 Nitrile Red 60 Inch Width

Item: AH7DTB Model: 20104360-60Cross Ref: 36RW63
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€355.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.309"
Belt Width60"
Load Capacity225 lbs.
TypeRed Nitrile
Application#15 Alligator Lace, #RS187 Staple, #U2 Clipper
Belt Ply3
Belt PropertiesAbrasion Resistant, Grease Resistant, Heavy-Duty, Non-Marking, Oil Resistant
Belt Thickness9/32"
Bottom SurfaceBare
ColorRed
Conveyor Belt MaterialNitrile Rubber
For Lacing Number#15 Alligator Lace, #RS187 Staple, #U2 Clipper
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter3"
Maximum Working Tension225 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceRoughtop

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)0.78
Ship length (cm)30.48
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20023005-12 Conveyor Belt 3 Ply 330 Black W 12 In | AA4UUK 13E771 20023005-1212"0.41"Black Rubber330 lbs.€27.09
APACHE HOSE & BELTING CO INC 20023005-18 Conveyor Belt 3 Ply 330 Black W 18 In | AA4UUL 13E772 20023005-1818"0.41"Black Rubber330 lbs.€34.25
APACHE HOSE & BELTING CO INC 20023005-24 Conveyor Belt 3 Ply 330 Black W 24 In | AA4UUM 13E773 20023005-2424"0.41"Black Rubber330 lbs.€42.43
APACHE HOSE & BELTING CO INC 20023005-30 Conveyor Belt 3 Ply 330 Black W 30 In | AA4UUN 13E774 20023005-3030"0.41"Black Rubber330 lbs.€52.72
APACHE HOSE & BELTING CO INC 20023005-36 Conveyor Belt 3 Ply 330 Black W 36 In | AA4UUP 13E775 20023005-3636"0.41"Black Rubber330 lbs.€57.29
APACHE HOSE & BELTING CO INC 20023005-42 Conveyor Belt 3 Ply 330 Black W 42 In | AA4UUQ 13E776 20023005-4242"0.41"Black Rubber330 lbs.€71.82
APACHE HOSE & BELTING CO INC 20023005-48 Conveyor Belt 3 Ply 330 Black W 48 In | AA4UUR 13E777 20023005-4848"0.41"Black Rubber330 lbs.€70.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20104360-60 Conveyor Belt 3 ply 225 Nitrile Red 60 Inch Width
€355.33 /unit