CHERNE 312248 Ball Plug, With Bypass, Size 12 to 24 Inch, Natural Rubber | CF2PUN 55TN88

CHERNE 312248 Ball Plug, With Bypass, 12 To 24 Inch Size, 37 Inch Length, 15 psi

Item: CF2PUN Model: 312248Cross Ref: 55TN88
In Stock

Get it by Thursday, Jun 12

€2,663.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMuni ball plug
Air Connection GenderMale
Air Connection Size1/4"
Air Connection TypeTire Valve
ApplicationPipe Plug, Testing
Body Surface StyleSmooth
Bypass Connection Size3"
Bypass Thread GenderMale
Contains BypassYes
Contains Pressure Release ValveNo
Deflated Dia.10.38"
Deflated Diameter10.38"
Deflated Length37"
Eye Inside Dia.1/4"
FeaturesSafety Through Design, Flexible
For Maximum Pipe Inside Diameter24 1/4"
For Maximum Pipe Size24"
For Minimum Pipe Inside Diameter11"
For Minimum Pipe Size12"
For Use OnPlug Selector Tool
Head Tether ConnectionBracket Tag
Includes Protective SleeveNo
Inflated LengthNot Applicable
MaterialNatural Rubber
Max. Back Pressure15 psi
Max. Dia.24"
Maximum Back Pressure (water)Not Applicable
Min. Dia.11.95"
Mnpt Size3"
Number Of Inflation Chamber1
Range11" to 24.25"
Seal MaterialNatural Rubber
Bypass Connection TypeNPT
Bypass SizeStandard Bypass
Contains Pressure ValveNo
Maximum Back Pressure15 psi
Maximum Back Pressure (air)15 psi
Number Of Inflation Chambers1
Pipe Size12", 13", 14", 15", 16", 17", 18", 19", 20", 21", 22", 23", 24 in
Plug ApplicationFor Underground Waterworks (Above 6" dia.)
Plug Seal MaterialNatural Rubber
Required Inflation Pressure45 psi
Test Plug Weight35.2 lbs.

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)13.97
Ship length (cm)15.49
Ship width (cm)24.77
Country of OriginUS

Product Variants

ProductModelFor Maximum Pipe Inside DiameterFor Minimum Pipe Inside DiameterFor Pipe SizeMaximum Back Pressure (air)Deflated Dia.Deflated LengthApplicationFor Maximum Pipe SizePrice
CHERNE 214188 Test Ball Plug, With Bypass, Size 12 to 18 Inch, Natural Rubber | CE9DUA 55TN81 21418818 1/4"10 3/4"--10 1/2"25"Pipe Plug, Testing18"€2,460.44
CHERNE 311088 Plug, 4 to 8 Inch Size, 3.97 Inch Min. Dia., 8 Inch Max. Dia., Aluminum/Rubber | CJ3AKZ 3110888 1/4"3.95"--3.41"23"Pipe Plug, Testing8"€964.40
CHERNE 312168 Plug, 8 to 16 Inch Size, 7.76 Inch Min. Dia., 16 Inch Max. Dia., Aluminum/Rubber | CJ3ALF 31216816 1/4"7 1/2"--6.41"28"Pipe Plug, Testing16"€1,569.68
CHERNE 314728 Test-Ball Pipe Plug, 48 to 72 Inch Nominal Size, 72.25 Inch Max. Dia, Natural Rubber | CJ3PXP 31472872 1/4"---43"93"Pipe Plug, Testing72"€21,367.27
RFQ
CHERNE 614338 Muni-Ball Plug | CQ8RPL 61433832"15"15", 16", 17", 18", 19", 20", 21", 22", 23", 24", 27", 30", 32"12 psi14.3"63"For Underground Waterworks (Above 6 In Dia.)32"€6,728.50
CHERNE 614428 Muni-Ball Plug | CQ8RPM 61442840"20"20", 21", 22", 23", 24", 27", 30", 33", 36", 40"10 psi19 1/2"70"For Underground Waterworks (Above 6 In Dia.)40"€8,566.77
CHERNE 316968 Muni-Ball Plug, Bracket Tag Tether, Smooth Body Surface, Smooth Body | CQ8RPN 31696896 1/4"50"54" to 96"6 psi43"132"For Underground Waterworks (Above 6 In Dia.)96"€31,245.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 312248 Ball Plug, With Bypass, 12 To 24 Inch Size, 37 Inch Length, 15 psi
€2,663.27 /unit