Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20104129-36 Conveyor Belt 4 Ply 90 Nitrile Tan 36 Inch Width | AH7DTP 36RW75

APACHE HOSE & BELTING CO INC 20104129-36 Conveyor Belt 4 Ply 90 Nitrile Tan 36 Inch Width

Item: AH7DTP Model: 20104129-36Cross Ref: 36RW75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth1/8"
Belt Width36"
Load Capacity90 lbs.
TypeTan Nitrile
Application#7 Alligator Lace, #RS125 Staple, #UX1 Clipper
Belt Ply4
Belt PropertiesAbrasion Resistant, Cut Resistant, Low Friction, Oil Resistant
Belt Thickness1/8"
Bottom SurfaceFriction
ColorTan
Conveyor Belt MaterialNitrile Rubber
For Lacing Number#7 Alligator Lace, #RS125 Staple, #UX1 Clipper
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter2"
Maximum Working Tension90 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceBare

Shipping Info:

Ship weight (kg) 1.134
Ship height (cm)0.32
Ship length (cm)30.48
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20026815-06 Conveyor Belt 4 Ply 440 SBR Black 6 Inch Width | AH7CZH 36RR74 20026815-066"0.562"Black SBR440 lbs.€26.40
APACHE HOSE & BELTING CO INC 20026815-08 Conveyor Belt 4 Ply 440 SBR Black 8 Inch Width | AH7CZJ 36RR75 20026815-088"0.562"Black SBR440 lbs.€28.79
APACHE HOSE & BELTING CO INC 20026815-10 Conveyor Belt 4 Ply 440 SBR Black 10 Inch Width | AH7CZK 36RR76 20026815-1010"0.562"Black SBR440 lbs.€31.15
APACHE HOSE & BELTING CO INC 20026815-12 Conveyor Belt 4 Ply 440 SBR Black 12 Inch Width | AH7CZL 36RR77 20026815-1212"0.562"Black SBR440 lbs.€31.68
APACHE HOSE & BELTING CO INC 20026815-14 Conveyor Belt 4 Ply 440 SBR Black 14 Inch Width | AH7CZM 36RR78 20026815-1414"0.562"Black SBR440 lbs.€37.07
APACHE HOSE & BELTING CO INC 20026815-16 Conveyor Belt 4 Ply 440 SBR Black 16 Inch Width | AH7CZN 36RR79 20026815-1616"0.562"Black SBR440 lbs.€39.20
APACHE HOSE & BELTING CO INC 20026815-18 Conveyor Belt 4 Ply 440 SBR Black 18 Inch Width | AH7CZP 36RR80 20026815-1818"0.562"Black SBR440 lbs.€44.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20104129-36 Conveyor Belt 4 Ply 90 Nitrile Tan 36 Inch Width
€87.57 /unit