Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20026815-18 Conveyor Belt 4 Ply 440 SBR Black 18 Inch Width | AH7CZP 36RR80

APACHE HOSE & BELTING CO INC 20026815-18 Conveyor Belt 4 Ply 440 SBR Black 18 Inch Width

Item: AH7CZP Model: 20026815-18Cross Ref: 36RR80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.562"
Belt Width18"
Load Capacity440 lbs.
TypeBlack SBR
Application#190 Solid Plate, #550 Bolt On, #R6 Rivet
Belt Ply4
Belt PropertiesHigh Tension
Belt Thickness9/16"
Bottom SurfaceSmooth
ColorBlack
Conveyor Belt MaterialSBR Rubber
For Lacing TypeBolt-Hinge Lacing
For Minimum Pulley Diameter20"
Maximum Working Tension440 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceSmooth

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)1.43
Ship length (cm)30.48
Ship width (cm)45.72
Country of OriginCN

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20026815-06 Conveyor Belt 4 Ply 440 SBR Black 6 Inch Width | AH7CZH 36RR74 20026815-066"0.562"Black SBR440 lbs.€26.40
APACHE HOSE & BELTING CO INC 20026815-08 Conveyor Belt 4 Ply 440 SBR Black 8 Inch Width | AH7CZJ 36RR75 20026815-088"0.562"Black SBR440 lbs.€28.79
APACHE HOSE & BELTING CO INC 20026815-10 Conveyor Belt 4 Ply 440 SBR Black 10 Inch Width | AH7CZK 36RR76 20026815-1010"0.562"Black SBR440 lbs.€31.15
APACHE HOSE & BELTING CO INC 20026815-12 Conveyor Belt 4 Ply 440 SBR Black 12 Inch Width | AH7CZL 36RR77 20026815-1212"0.562"Black SBR440 lbs.€31.68
APACHE HOSE & BELTING CO INC 20026815-14 Conveyor Belt 4 Ply 440 SBR Black 14 Inch Width | AH7CZM 36RR78 20026815-1414"0.562"Black SBR440 lbs.€37.07
APACHE HOSE & BELTING CO INC 20026815-16 Conveyor Belt 4 Ply 440 SBR Black 16 Inch Width | AH7CZN 36RR79 20026815-1616"0.562"Black SBR440 lbs.€39.20
APACHE HOSE & BELTING CO INC 20026815-20 Conveyor Belt 4 Ply 440 SBR Black 20 Inch Width | AH7CZQ 36RR81 20026815-2020"0.562"Black SBR440 lbs.€45.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20026815-18 Conveyor Belt 4 Ply 440 SBR Black 18 Inch Width
€44.64 /unit