Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500407408 69F Series Adjustable Swivel Ring, Felt-Lined, Electro-Galvanized, 4 Inch Felted Ring Size

Item: CN8LPY Model: 500407408Cross Ref: 802PC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.76 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Ring
Cushion MaterialFelt
Felted Ring Size4"
For Pipe Size4"
For Threaded Rod Size3/8"
Hanger MaterialSteel
Hanger Material FinishPre Galvanized
Hanger TypeSwivel Loop
Load Capacity650 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500407408 69F Series Adjustable Swivel Ring, Felt-Lined, Electro-Galvanized, 4 Inch Felted Ring Size
€20.76 /unit