Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500361266 Clamp, Red Oxide Primer Steel | CN8LJU

ANVIL 500361266 Clamp, Red Oxide Primer Steel

Item: CN8LJU Model: 500361266Cross Ref: 802P25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.78 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
Bolt Dia.3/8"
Bolt Length3/8"
Clamp MaterialSteel
Clamp Material FinishRed Oxide Primer
For Pipe Size1"
Load Capacity220 lbs.
Mounting Hole Dia.3/8"
Overall Length8 22/25"
Overall Width1"
Pipe Size1"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)22.56
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500361266 Clamp, Red Oxide Primer Steel
€33.78 /unit