Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500173653 Clamp, Steel

Item: CN8LKK Model: 500173653Cross Ref: 802NW6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
Bolt Dia.5/8"
Bolt Length5/8"
Clamp MaterialSteel
For Pipe Size12"
Load Capacity2700 lbs.
Mounting Hole Dia.5/8"
Overall Length22 3/4"
Overall Width2"
Pipe Size12"

Shipping Info:

Ship weight (kg) 7.3665
Ship height (cm)2.54
Ship length (cm)57.79
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500173653 Clamp, Steel
€294.51 /unit