ANVIL 362222606 2159 Series Socket Weld Insert Fitting, Forged Steel, Size (a) 3", Size (b) 1"

Item: DY9XCX Model: 362222606
In Stock

Get it by Tuesday, Jun 17

€1,002.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Size (a)3"
Size (b)1"

Shipping Info:

Ship weight (kg) 1.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 362222606 2159 Series Socket Weld Insert Fitting, Forged Steel, Size (a) 3", Size (b) 1"
€1,002.10 /unit