Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0560501082 Pipe Roll Cast Iron 3 In | AD8DDH 4HYW1

ANVIL 0560501082 Pipe Roll Cast Iron, 3 Inch Size

Item: AD8DDH Model: 0560501082Cross Ref: 4HYW1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Roll
MaterialCast Iron
Max. Load700 lbs.
Max. Temp.450°F
Metal DetectableYes
Pipe Size3"
TypeSingle
Width6 7/8"
Body MaterialCast Iron
For Pipe Size3"
Load Capacity700 lbs.
Roller Length3 3/4"
Roller MaterialCast Iron
StandardsANSI/MSS SP-69, FEDERAL SPECIFICATION A-A-1192A, TYPE 41, MSS SP-58, TYPE 41, WW-H-171-E, TYPE 42
Support MaterialCast Iron

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.81
Ship length (cm)17.53
Ship width (cm)3.81
HS code7326908530
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. LoadTypeMaterialMax. Temp.Metal DetectablePrice
ANVIL 0560501033 Pipe Roll Cast Iron 1 In | AD8DDC 4HYV5 05605010331"600 lbs.SingleCast Iron450°FYes€29.44
ANVIL 0560501041 Pipe Roll Cast Iron 1 1/4 In | AD8DDD 4HYV6 05605010411 1/4"600 lbs.SingleCast Iron450°FYes€30.52
ANVIL 0560501058 Pipe Roll Cast Iron 1 1/2 In | AD8DDE 4HYV7 05605010581 1/2"600 lbs.SingleCast Iron450°FYes€30.93
ANVIL 0560501066 Pipe Roll Cast Iron 2 In | AD8DDF 4HYV8 05605010662"600 lbs.SingleCast Iron450°FYes€32.07
ANVIL 0560501074 Pipe Roll Cast Iron 2 1/2 In | AD8DDG 4HYV9 05605010742 1/2"660 lbs.SingleCast Iron450°FYes€33.02
ANVIL 0560501090 Pipe Roll Cast Iron 3 1/2 In | AD8DDJ 4HYW2 05605010903 1/2"750 lbs.SingleCast Iron450°FYes€38.71
ANVIL 0560501108 Pipe Roll Cast Iron 4 In | AD8DDK 4HYW3 05605011084"750 lbs.SingleCast Iron450°FYes€43.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0560501082 Pipe Roll Cast Iron, 3 Inch Size
€44.63 /unit