Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0500359708 Clevis Hanger Adjustable Pipe Size 6 In | AD8CUD 4HXW6

ANVIL 0500359708 Adjustable Clevis Hanger, Fig 260 , 6 In Pipe, 3/4 In Rod

Item: AD8CUD Model: 0500359708Cross Ref: 4HXW6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
FinishZinc Plated
For Pipe Size6"
Length10 1/4"
MaterialSteel
Max. Load1940 lbs.
Metal DetectableYes
Rod Size3/4"
TypeAdjustable
CushionedNo
FeaturesClevis Rod Thread Locks the Nuts in Place
For Insulated PipeNo
For Threaded Rod Size3/4"
For Use OnPipe
Hanger MaterialSteel
Hanger Material FinishZinc Plated
Hanger TypeClevis
Load Capacity1940 lbs.
Maximum Operating Temperature450°F
Overall Height10 1/4"
Pipe Center To Hanger Top6 15/16"
Required Number Of Threaded Rods1
SeriesFigure 260
StandardsA-A-1192A, TYPE 1, ANSI/MSS SP-69, CUL LISTED, FM APPROVED, MSS SP-58, TYPE 1, UL LISTED, WW-H-171-E, TYPE 1

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)26.04
Ship length (cm)26.42
Ship width (cm)23.11
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Suspension Of Stationary Pipe Lines

Product Variants

ProductModelMaterialFinishMax. LoadFor Pipe SizeRod SizeTypeMetal DetectablePrice
ANVIL 0500359500 Clevis Hanger Adjustable Pipe Size 1/2 - 3/4 In | AD8CTV 4HXV7 0500359500SteelGalvanized610 lbs.-3/8"AdjustableYes€3.84
ANVIL 0500359518 Clevis Hanger Adjustable Pipe Size 1 In | AD8CTW 4HXV8 0500359518SteelGalvanized730 lbs.1"3/8"AdjustableYes€4.60
ANVIL 0500359526 Clevis Hanger Adjustable Pipe Size 1 1/4in | AD8CTX 4HXV9 0500359526SteelZinc Plated730 lbs.1 1/4"3/8"AdjustableYes€4.51
ANVIL 0500359542 Clevis Hanger Adjustable Pipe Size 1 1/2 In | AD8CTY 4HXW1 0500359542SteelGalvanized730 lbs.1 1/2"3/8"AdjustableYes€4.71
ANVIL 0500359567 Clevis Hanger Adjustable Pipe Size 2 In | AD8CTZ 4HXW2 0500359567SteelGalvanized730 lbs.2"3/8"AdjustableYes€5.81
ANVIL 0500359583 Clevis Hanger Adjustable Pipe Size 2 1/2 In | AD8CUA 4HXW3 0500359583SteelZinc Plated1350 lbs.2 1/2"1/2"AdjustableYes€9.19
ANVIL 0500359609 Clevis Hanger Adjustable Pipe Size 3 In | AD8CUB 4HXW4 0500359609SteelGalvanized1350 lbs.3"1/2"AdjustableYes€10.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500359708 Adjustable Clevis Hanger, Fig 260 , 6 In Pipe, 3/4 In Rod
€30.19 /unit