Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GROTE 52782 Stop/tail/turn Lamp Red Round | AB9FPN 2CWD1

GROTE 52782 Stop/tail/turn Lamp Red Round

Item: AB9FPN Model: 52782Cross Ref: 2CWD1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStop-Turn-Tail Lamp
Amps0.48-2.1A
Bulb TypeIncandescent
ColorRed
Depth2"
MaterialPolycarbonate
Mounting TypeGel Mount, Torsion Mount II
ShapeRound
Termination TypeFemale Pin
Voltage12V
Compatible Electrical Connection Grainger Part Number2CWV3, 2CWV9, 2CWX9, 2CWZ11, 2VPK9
Compatible Electrical Connection Manufacturer Model Number66811, 66812, 66825, 66843, 66844, 67000, 67014, 67020, 67090
Current0.48-2.1A
Electrical ConnectionFemale Pin
Housing MaterialPolycarbonate
Installation TypePermanent
Lens ColorRed
Lens MaterialPolycarbonate
Light TypeStop Light
Lighting TechnologyIncandescent
Mount StyleRecessed
Mount TypeGrommet
Operating Voltage12V DC
Overall Depth2 1/16"
Overall Diameter4 5/16"
Overall Height2 1/4"
StandardsFMVSS 108

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)15.24
HS code8512204080
Country of OriginCN

Product Variants

ProductModelMounting TypeDiameterDepthBulb TypeAmpsTermination TypeNumber Of BulbsTypePrice
GROTE G4012 Lamp Kit Led 4 Inch Stop | AA6GEN 13X011 G4012--3/4"LED0.04-0.48APigtail-Kit€33.07
GROTE 50232 Economy Steel Lamp | AB9FNV 2CWA9 50232-5 1/2"1 7/8"Incandescent0.59-2.1AHardwire-Economy€12.42
GROTE 52672 Stop/tail/turn Lamp Red | AB9FPJ 2CWC5 52672Gel Mount, Torsion Mount II-2"Incandescent0.48-2.1AFemale Pin--€12.05
GROTE 52770 Stop/tail/turn Lamp Red Round | AB9FPK 2CWC7 52770Gel Mount, Torsion Mount II-2"Incandescent0.48-2.1AFemale Pin--€13.83
GROTE 52772 Stop/tail/turn Lamp Red Round | AB9FPL 2CWC8 52772Gel Mount, Torsion Mount II-2"Incandescent0.48-2.1AFemale Pin--€10.54
GROTE 52773 Stop/tail/turn Lamp Yellow Round | AB9FPM 2CWC9 52773Bracket, Grommets-2"Incandescent0.48-2.1AFemale Pin--€10.59
GROTE 52922 Economy Stop/tail/turn Lamp Red | AB9FPU 2CWD6 52922--2"Incandescent0.48-2.1APigtail-Economy€7.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 52782 Stop/tail/turn Lamp Red Round
€20.33 /unit