EATON STS365UP64 | BH7AHE

EATON STS365UP64 Shunt Trip Safety Switch, 400A, 3-Pole, 24 Vdc, 1No-1Nc, Painted Steel, Non-Fusible, 600 V

Item: BH7AHE Model: STS365UP64
In Stock

Get it by Tuesday, Jun 17

€10,058.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps400A
Auxiliary ContactAlarm Switch
Coil Voltage24V DC
Contact Configuration1 NC, 1 NO
Enclosure MaterialSteel
Length12.43"
Nema Enclosure RatingNEMA 4
Product Height57.47"
Product NameEaton Shunt Trip Safety Switch
Product Width27.29"
Protection TypeNon-Fusible
TypeShunt Trip Safety Switch
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)145.97
Ship length (cm)31.57
Ship width (cm)69.32
Country of OriginUS

Product Variants

ProductModelAmpsVoltageContact ConfigurationNumber Of PolesPrice
EATON STS323FD3 | BH6ZMV STS323FD3100A240V AC-3€2,081.74
EATON STS321FD3 | BH6ZMW STS321FD330A240V AC--€1,540.51
EATON STS322FD3 | BH6ZMY STS322FD360A240V AC--€1,725.23
EATON STS361FD1 | BH6ZNB STS361FD130A600V AC/250V DC---
RFQ
EATON STS324ND3 | BH6ZNC STS324ND3200A240V AC-3-
RFQ
EATON STS324ND12 | BH6ZND STS324ND12200A240V AC-3€3,077.20
EATON STS325FD3 | BH6ZNE STS325FD3400A240V AC-3€4,292.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON STS365UP64 Shunt Trip Safety Switch, 400A, 3-Pole, 24 Vdc, 1No-1Nc, Painted Steel, Non-Fusible, 600 V
€10,058.38 /unit