ANVIL 0500250154 Adjustable Clevis, Hanger Pipe, 12 Inch Size

Item: AE4NCL Model: 0500250154Cross Ref: 5LWX9
In Stock

Get it by Friday, Jun 13

€164.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis
FinishPlain
Length18.688"
MaterialCarbon Steel
Max. Load3800 lbs.
Metal DetectableYes
Pipe Size12"
Rod Size7/8"
TypeAdjustable
Width13 1/5"
CushionedNo
For Insulated PipeNo
For Pipe Size12"
For Threaded Rod Size7/8"
For Use OnPipe
Hanger MaterialSteel
Hanger TypeClevis
Load Capacity3800 lbs.
Maximum Operating Temperature650°F
Overall Height18.688"
Overall Width13 1/5"
Pipe Center To Hanger Top12.062"
Required Number Of Threaded Rods1
SeriesFigure 590
StandardsA-A-1192A, TYPE 1, ANSI/MSS SP-69, MSS SP-58, TYPE 1, WW-H-171-E, TYPE 1

Shipping Info:

Ship weight (kg) 5.8275
Ship height (cm)47.47
Ship length (cm)51.31
Ship width (cm)33.53
HS code7326908530
Country of OriginUS

Product Variants

ProductModelMaterialPipe SizeMax. LoadRod SizeTypeFinishMetal DetectableSizePrice
ANVIL 0500250105 Clevis Hanger Adjustable Pipe Size 4 In | AE4NCG 5LWX5 0500250105Carbon Steel4"1430 lbs.5/8"AdjustablePlainYes-€35.76
ANVIL 0500250121 Clevis Hanger Adjustable Pipe Size 6 In | AE4NCH 5LWX6 0500250121Carbon Steel6"1940 lbs.3/4"AdjustablePlainYes-€53.09
ANVIL 0500250139 Clevis Hanger Adjustable Pipe Size 8 In | AE4NCJ 5LWX7 0500250139Carbon Steel8"2000 lbs.3/4"AdjustablePlainYes-€62.17
ANVIL 0500250147 Clevis Hanger Adjustable Pipe Size 10 In | AE4NCK 5LWX8 0500250147Carbon Steel10"3600 lbs.7/8"AdjustablePlainYes-€88.92
ANVIL 0500401005 3/4 Galvanized Steel Adjustable F/Ins Line Clevis | BT8GWL 0500401005--------€15.15
RFQ
ANVIL 0500380043 12 Galvanized Steel Adjustable Clevis F/Cast Iron Or Ductile Iron Pipe | BT8KMY 0500380043--------€113.63
RFQ
ANVIL 0500380027 8 Galvanized Steel Adjustable Clevis F/Cast Iron Or Ductile Iron Pipe | BT8LKF 0500380027--------€53.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500250154 Adjustable Clevis, Hanger Pipe, 12 Inch Size
€164.19 /unit