TENSABARRIER 8G1B-33-33-33-RCV Receiver Post 18 Inch Height Black | AF7GCT 20YM80

TENSABARRIER 8G1B-33-33-33-RCV Receiver Post 18 Inch Height Black

Item: AF7GCT Model: 8G1B-33-33-33-RCVCross Ref: 20YM80
In Stock

Get it by Tuesday, Jun 10

€256.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Belt Receiver Post
Base ColorBlack
Base Dia.14"
Base MaterialSteel
Base TypeBasic
ColorBlack
Cover MaterialABS
FinishBlack
Height18"
Post Dia.2"
Post MaterialSteel
Ada ComplianceADA Compliant
Base Diameter14"
Base Weight18 lbs.
Manufacturer Warranty Length2 yrs.
Minimum Overall Height18"
Overall Post Height18"
Post ColorBlack
Post Diameter2"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)58.42
Ship length (cm)38.1
Ship width (cm)38.1
HS code7326908595

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 8G1B-33-33-33-RCV Receiver Post 18 Inch Height Black
€256.24 /unit