Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0500173547 Riser Clamp Pipe Size 1 1/4 Inch Length 10in | AD8DAB 4HYJ7

ANVIL 0500173547 Riser Clamp Pipe 1 1/4 Inch Length 10In

Item: AD8DAB Model: 0500173547Cross Ref: 4HYJ7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
Bolt Size3/8"
FinishPlain
For Pipe Size1 1/4"
Length10"
MaterialCarbon Steel
Max. Load350 lbs.
Metal DetectableYes
Bolt Center-to-center Length3 1/2"
Bolt Diameter3/8"
Bolt Length3/8"
Clamp MaterialSteel
For Use OnConduit, Pipe
Load Capacity250 lbs.
Maximum Operating Temperature450°F
Mounting Hole Diameter3/8"
Overall Length10"
Overall Width1"
SeriesFigure 261
StandardsA-A-1192A, TYPE 8, ANSI/MSS SP-69, CUL LISTED, MSS SP-58, TYPE 8, UL LISTED, WW-H-171-E, TYPE 8

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)2.79
Ship length (cm)25.4
Ship width (cm)2.54
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Support Of Stationary Steel Pipe Risers, Cast Iron Pipe Or Conduit. Not Intended For Use With Hanger Rods.

Product Variants

ProductModelMaterialFinishMax. LoadFor Pipe SizeBolt SizeMetal DetectableGradeWorking Temp.Price
ANVIL 0500361084 Riser Clamp Pipe Size 3 Inch 11 3/8 Inch Length | AD8CZX 4HYJ3 0500361084SteelGalvanized500 lbs.3"0.438"Yes--€23.09
ANVIL 0500361134 Riser Clamp Pipe Size 8 Inch Length 18 1/2in | AD8CZY 4HYJ4 0500361134SteelHot Dip Galvanized2500 lbs.8"5/8"Yes--€61.36
ANVIL 0500173521 Riser Clamp Pipe Size 1/2-3/4in 8 7/8 Inch Length | AD8CZZ 4HYJ5 0500173521Carbon SteelPlain45 lbs.-3/8"Yes--€9.78
ANVIL 0500173539 Riser Clamp Pipe Size 1 Inch Length 8 7/8 In | AD8DAA 4HYJ6 0500173539Carbon SteelPlain220 lbs.1"3/8"Yes--€11.45
ANVIL 0500173554 Riser Clamp Pipe Size 1 1/2 Inch 10 1/4 Inch Length | AD8DAC 4HYJ8 0500173554Carbon SteelPlain250 lbs.1 1/2"3/8"Yes--€12.96
ANVIL 0500173562 Riser Clamp Pipe Size 2 Inch 10 1/4 Inch Length | AD8DAD 4HYJ9 0500173562Carbon SteelPlain300 lbs.2"0.438"Yes--€14.04
ANVIL 0500173570 Riser Clamp Pipe Size 2 1/2 Inch 11 1/4 Inch Length | AD8DAE 4HYK1 0500173570Carbon SteelPlain400 lbs.2 1/2"0.438"Yes--€13.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500173547 Riser Clamp Pipe 1 1/4 Inch Length 10In
€16.30 /unit