Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0362203804 1X1/4 Forged Steel Socket With Insert | BT9CEJ

ANVIL 0362203804 1 X 1/4 Forged Steel Socket With Insert

Item: BT9CEJ Model: 0362203804Cross Ref: 60XX05
Limited Availability
€17.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationNatural Gas, Oil
Basic Fitting ShapeInsert
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeSocket
Fitting Side B TypeSocket
Includes Pre-applied Thread SealantNo
Overall Length2 3/8"
Pipe Fitting MaterialForged Steel
Seal MaterialEPDM
Specific Fitting ShapeReducing Insert
StandardsASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)6.05
Country of OriginUS

Product Details:

    • 3000 Series

Product Variants

ProductModelMPNPrice
ANVIL 0362213605 2X1/2 Forged Steel Socket With Insert | BT8JDD 03622136050362213605€34.52
ANVIL 0362224206 3X21/2 Forged Steel Socket With Insert | BT9CBR 03622242060362224206€289.14
ANVIL 0362223802 3X2 Forged Steel Socket With Insert | BT9CBU 03622238020362223802€289.14
ANVIL 0362200008 1/2X1/8 Forged Steel Socket With Insert | BT9CED 03622000080362200008€11.07
RFQ
ANVIL 0362203408 1X1/8 Forged Steel Socket With Insert | BT9CEF 03622034080362203408€14.79
RFQ
ANVIL 0362201204 3/4X1/8 Forged Steel Socket With Insert | BT9CEG 03622012040362201204€13.50
RFQ
ANVIL 0362209801 11/2X3/8 Forged Steel Socket With Insert | BT9CEK 03622098010362209801€21.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0362203804 1 X 1/4 Forged Steel Socket With Insert
€17.25 /unit