Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361510563 2 Galvanized Forged Steel Threaded Tee | BT9BXB

ANVIL 0361510563 2 Galvanized Forged Steel Threaded Tee

Item: BT9BXB Model: 0361510563Cross Ref: 60XW65
Limited Availability
€105.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeTee
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 15/16"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter2 15/16"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C Outside Diameter2 15/16"
Flange Outside Diameter2"
Includes Pre-applied Thread SealantNo
Overall Length4 3/4"
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeTee
StandardsASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)12.07
Country of OriginUS

Product Details:

    • 2000 Series

Product Variants

ProductModelConnection TypeBody MaterialSaturated Steam PressureTemp. RangePrice
ANVIL 0311029201 Tee Galvanised Steel 150 1/8 In Npt | AF8EGW 25CF54 0311029201FNPTSteel150 psi-20°F to +150°F€12.77
ANVIL 0311029409 Tee Galvanised Steel 150 1/4 Inch Npt | AF8EGX 25CF55 0311029409FNPTSteel150 psi-20°F to +150°F€10.99
ANVIL 0311029607 Tee Galvanised Steel 150 3/8 Inch Npt | AF8EGY 25CF56 0311029607FNPTSteel150 psi-20°F to +150°F€11.12
ANVIL 0311029805 Tee Galvanised Steel 150 1/2 Inch Npt | AF8EGZ 25CF57 0311029805FNPTSteel150 psi-20°F to +150°F€6.99
ANVIL 0311030001 Tee Galvanised Steel 150 3/4 Inch Npt | AF8EHA 25CF58 0311030001FNPTSteel150 psi-20°F to +150°F€11.55
ANVIL 0311030209 Tee Galvanised Steel 150 1 Inch Npt | AF8EHB 25CF59 0311030209FNPTSteel150 psi-20°F to +150°F€18.38
ANVIL 0311030407 Tee Galvanised Steel 150 1-1/4 Inch Npt | AF8EHC 25CF60 0311030407FNPTSteel150 psi-20°F to +150°F€29.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361510563 2 Galvanized Forged Steel Threaded Tee
€105.14 /unit