Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361336001 4X1 Forged Steel Hex Bushing | BT9BVP

ANVIL 0361336001 4 X 1 Forged Steel Hex Bushing

Item: BT9BVP Model: 0361336001Cross Ref: 60XW24
Limited Availability
€223.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
ApplicationNatural Gas, Oil
Basic Fitting ShapeBushing
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeHex Bushing
StandardsANSI B1.20.1, ASME B16.11, ASTM A105

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassTemp. RangeHex SizeOutside Dia.Saturated Steam PressureNumber Of HolesPrice
ANVIL 0361331101 Hex Bushing Forged Steel 1 Inch x 1/4 Inch | AA6NHJ 14J764 03613311011" x 1/4"MNPT x FNPTClass 6000-20°F to +150°F1.391"---€8.09
ANVIL 0361331309 Hex Bushing Forged Steel 1 Inch x 1/2 Inch | AA6NHK 14J766 03613313091" x 1/2"MNPT x FNPTClass 6000-20°F to +150°F1.391"---€8.00
ANVIL 0361331408 Hex Bushing Forged Steel 1 Inch x 3/4 Inch | AA6NHL 14J767 03613314081" x 3/4"MNPT x FNPTClass 6000-20°F to +150°F1.391"---€8.45
ANVIL 0361332901 Hex Bushing Forged Steel 2 Inch x 1/4 Inch | AA6NHN 14J771 03613329012" x 1/4"MNPT x FNPTClass 6000-20°F to +150°F2.516"---€22.37
ANVIL 0361333107 Hex Bushing Forged Steel 2 Inch x 1/2 Inch | AA6NHP 14J772 03613331072" x 1/2"MNPT x FNPTClass 6000-20°F to +150°F2.516"---€22.37
ANVIL 0361333206 Hex Bushing Forged Steel 2 Inch x 3/4 Inch | AA6NHQ 14J773 03613332062" x 3/4"MNPT x FNPTClass 6000-20°F to +150°F2 1/2"---€22.37
ANVIL 0361333305 Hex Bushing Forged Steel 2 Inch x 1 Inch | AA6NHR 14J774 03613333052" x 1"MNPT x FNPTClass 6000-20°F to +150°F2.516"---€23.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361336001 4 X 1 Forged Steel Hex Bushing
€223.36 /unit