Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0361331408 Hex Bushing Forged Steel 1 Inch x 3/4 Inch | AA6NHL 14J767

ANVIL 0361331408 Hexagonal Bushing, Forged Steel, Size (a) 1", Size (b) 3/4"

Item: AA6NHL Model: 0361331408Cross Ref: 14J767
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.49
5% off
€9.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hex Bushing
Application Natural Gas, Oil
Basic Fitting Shape Bushing
Body Material Forged Steel
Class Class 6000
Color Black
Connection Type MNPT x FNPT
Fitting Side A Gender Male
Fitting Side A Nominal Pipe Size 1"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 3/4"
Fitting Side B Type NPT
For Pipe Schedule XXS/XXH
Hex Size 1.391"
Includes Pre-applied Thread Sealant No
Includes Seal No
Pipe Fitting Material Forged Steel
Pipe Size 1" x 3/4"
Specific Fitting Shape Hex Bushing
Standards Ansi B1.20.1, Asme B16.11, Astm A105
Temp. Range -20°F to +150°F

Shipping Info:

Ship weight (kg) 0.0756
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)3.81
HS code7307995045
Country of OriginUS

Product Variants

ProductModelClassPipe SizeConnection TypeFitting Side A GenderFitting Side A Nominal Pipe SizeFitting Side B GenderFitting Side B Nominal Pipe SizeHex SizePrice
ANVIL 0361331101 Hex Bushing Forged Steel 1 Inch x 1/4 Inch | AA6NHJ 14J764 0361331101Class 60001" x 1/4"MNPT x FNPTMale1"Female1/4"1.391"€10.04
ANVIL 0361331309 Hex Bushing Forged Steel 1 Inch x 1/2 Inch | AA6NHK 14J766 0361331309Class 60001" x 1/2"MNPT x FNPTMale1"Female1/2"1.391"€10.92
ANVIL 0361332901 Hex Bushing Forged Steel 2 Inch x 1/4 Inch | AA6NHN 14J771 0361332901Class 60002" x 1/4"MNPT x FNPTMale2"Female1/4"2.516"€27.56
ANVIL 0361333107 Hex Bushing Forged Steel 2 Inch x 1/2 Inch | AA6NHP 14J772 0361333107Class 60002" x 1/2"MNPT x FNPTMale2"Female1/2"2.516"€28.27
ANVIL 0361333206 Hex Bushing Forged Steel 2 Inch x 3/4 Inch | AA6NHQ 14J773 0361333206Class 60002" x 3/4"MNPT x FNPTMale2"Female3/4"2 1/2"€28.27
ANVIL 0361333305 Hex Bushing Forged Steel 2 Inch x 1 Inch | AA6NHR 14J774 0361333305Class 60002" x 1"MNPT x FNPTMale2"Female1"2.516"€28.32
ANVIL 0361330004 Hex Bushing 1/4 Inch x 1/8 Inch Forged Steel | AF9DHT 29VD11 0361330004Class 60001/4" x 1/8"FNPT x MNPTMale1/4"Female1/8"0.312"€5.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361331408 Hexagonal Bushing, Forged Steel, Size (a) 1", Size (b) 3/4"
€10.49 /unit