Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361157001 Coupling 3 Inch Forged Steel | AF8YFE 29JE53

ANVIL 0361157001 Fig 2117 Pipe Coupling, 3 In Pipe, Fnpt End Style

Item: AF8YFE Model: 0361157001Cross Ref: 29JE53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialForged Steel
ClassClass 3000
Connection TypeThreaded
Max. Pressure3000 psi
Number Of Holes2
Outside Dia.4 1/4"
Pipe Size3"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeCoupling
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B TypeNPT
For Pipe Schedule160
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeCoupling
StandardsANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)10.8
Ship length (cm)10.8
Ship width (cm)10.8
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialMax. PressureClassTemp. RangeSaturated Steam PressureOutside Dia.Price
ANVIL 0310538004 Coupling Malleable Iron 300 1/4 Inch Npt | AA4DGG 12G060 03105380041/4"FNPTMalleable Iron2000 psi @ 150°FClass 300-20°F to +150°F300 psi-€19.77
ANVIL 0310538202 Coupling Malleable Iron 300 3/8 Inch Npt | AA4DGH 12G061 03105382023/8"FNPTMalleable Iron2000 psi @ 150°FClass 300-20°F to +150°F300 psi-€19.03
ANVIL 0310538400 Coupling Malleable Iron 300 1/2 Inch Npt | AA4DGJ 12G062 03105384001/2"FNPTMalleable Iron2000 psi @ 150°FClass 300-20°F to +150°F300 psi-€22.03
ANVIL 0310538608 Coupling Malleable Iron 300 3/4 Inch Npt | AA4DGK 12G063 03105386083/4"FNPTMalleable Iron2000 psi @ 150°FClass 300-20°F to +150°F300 psi-€25.33
ANVIL 0310538806 Coupling Malleable Iron 300 1 Inch Npt | AA4DGL 12G064 03105388061"FNPTMalleable Iron2000 psi @ 150°FClass 300-20°F to +150°F300 psi-€28.95
ANVIL 0310539002 Coupling Malleable Iron 300 1-1/4 Inch | AA4DGM 12G065 03105390021 1/4"FNPTMalleable Iron1500 psi @ 150°FClass 300-20°F to +150°F300 psi-€36.60
ANVIL 0310539200 Coupling Malleable Iron 300 1-1/2 Inch | AA4DGN 12G066 03105392001 1/2"FNPTMalleable Iron1500 psi @ 150°FClass 300-20°F to +150°F300 psi-€51.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361157001 Fig 2117 Pipe Coupling, 3 In Pipe, Fnpt End Style
€147.02 /unit