Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0310538400 Coupling Malleable Iron 300 1/2 Inch Npt | AA4DGJ 12G062

ANVIL 0310538400 Coupling, Black, 1/2 Inch Nominal Pipe Size

Item: AA4DGJ Model: 0310538400Cross Ref: 12G062
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.87
5% off
€28.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Coupling
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Coupling
Body Material Malleable Iron
Class Class 300
Color Black
Connection Type FNPT
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 1/2"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 1/2"
Fitting Side B Type NPT
For Pipe Schedule 80
Includes Pre-applied Thread Sealant No
Includes Seal No
Max. Pressure 2000 psi @ 150°F
Maximum Operating Pressure 2000 psi @ 150°F
Pipe Fitting Material Malleable Iron
Pipe Size 1/2"
Saturated Steam Pressure 300 psi
Specific Fitting Shape Coupling
Standards Aar Approved, Asme B16.3, Fm Approved, Ul Listed
Temp. Range -20°F to +150°F

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.78
Ship length (cm)4.78
Ship width (cm)6.3
HS code7307199080
Country of OriginUS

Product Variants

ProductModelPipe SizeClassConnection TypeBody MaterialMax. PressureColorTemp. RangeMaterialPrice
ANVIL 0310538004 Coupling Malleable Iron 300 1/4 Inch Npt | AA4DGG 12G060 03105380041/4"Class 300FNPTMalleable Iron2000 psi @ 150°FBlack-20°F to +150°F-€26.82
ANVIL 0310538202 Coupling Malleable Iron 300 3/8 Inch Npt | AA4DGH 12G061 03105382023/8"Class 300FNPTMalleable Iron2000 psi @ 150°FBlack-20°F to +150°F-€26.82
ANVIL 0310538608 Coupling Malleable Iron 300 3/4 Inch Npt | AA4DGK 12G063 03105386083/4"Class 300FNPTMalleable Iron2000 psi @ 150°FBlack-20°F to +150°F-€34.31
ANVIL 0310538806 Coupling Malleable Iron 300 1 Inch Npt | AA4DGL 12G064 03105388061"Class 300FNPTMalleable Iron2000 psi @ 150°FBlack-20°F to +150°F-€39.17
ANVIL 0310539002 Coupling Malleable Iron 300 1-1/4 Inch | AA4DGM 12G065 03105390021 1/4"Class 300FNPTMalleable Iron1500 psi @ 150°FBlack-20°F to +150°F-€46.44
ANVIL 0310539200 Coupling Malleable Iron 300 1-1/2 Inch | AA4DGN 12G066 03105392001 1/2"Class 300FNPTMalleable Iron1500 psi @ 150°FBlack-20°F to +150°F-€70.70
ANVIL 0310539606 Coupling Malleable Iron 300 2 Inch Npt | AA4DGP 12G067 03105396062"Class 300FNPTMalleable Iron1500 psi @ 150°FBlack-20°F to +150°F-€90.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310538400 Coupling, Black, 1/2 Inch Nominal Pipe Size
€29.87 /unit