Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361130206 Cross 1-1/4 inch Forged Steel | AH2KXQ 29JE37

ANVIL 0361130206 Cross, 300 Psi @ 550 Deg. F, Threaded Connection

Item: AH2KXQ Model: 0361130206Cross Ref: 29JE37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ColorBlack
Connection TypeFNPT
Fitting MaterialForged Steel
Max. Pressure1500 psi @ 150°F
Number Of Holes4
Outside Dia.2.437"
Pipe Size1 1/4"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeCross
ClassClass 3000
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1 1/4"
Fitting Side C TypeNPT
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size1 1/4"
Fitting Side D TypeNPT
For Pipe Schedule160
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure1500 psi @ 150°F
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeCross
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 2.1308
Ship height (cm)16.21
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeFitting MaterialSaturated Steam PressureTemp. RangeNumber Of HolesOutside Dia.ColorPrice
ANVIL 0361037005 1 Forged Steel Threaded Cross | BT8HZW 0361037005--------€39.16
ANVIL 0361037203 11/4 Forged Steel Threaded Cross | BT8JFX 0361037203--------€93.26
ANVIL 0361036601 1/2 Forged Steel Threaded Cross | BT8JGW 0361036601--------€39.46
ANVIL 0361036403 3/8 Forged Steel Threaded Cross | BT8JJB 0361036403--------€39.16
RFQ
ANVIL 0361037401 11/2 Forged Steel Threaded Cross | BT8JJZ 0361037401--------€114.14
ANVIL 0361037609 2 Forged Steel Threaded Cross | BT8JPY 0361037609--------€155.74
ANVIL 0361038201 4 Forged Steel Threaded Cross | BT9BEW 0361038201--------€988.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361130206 Cross, 300 Psi @ 550 Deg. F, Threaded Connection
€124.58 /unit