Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS B7026MPG Hydraulic Filter Spin-on/max | AC2XKK 2NVH8

BALDWIN FILTERS B7026MPG Hydraulic Filter Spin-on/max

Item: AC2XKK Model: B7026MPGCross Ref: 2NVH8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Filter DesignSpin On
Height5 5/8"
Length5 5/8"
Outside Dia.3 21/32"
Width3.656"
Absolute Filter Rating8 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeMassey Ferguson
Compatible Vehicle TypeFarm Equipment
Fit TypeVehicle Specific
IncludesG381-A Integral Gasket
Media MaterialCellulose
Outside Diameter3 21/32"
Overall Height5 5/8"
Product TypeHydraulic Filter
StandardsISO 9001:2015
Thread SizeM24 x 2

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)14.3
Ship length (cm)9.3
Ship width (cm)9.3
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Fluid TypeFilter DesignPrice
BALDWIN FILTERS BT9433 Hydraulic Spin-on | AA3TDK 11U563 BT94339.531"3 3/34"-Spin On€144.36
BALDWIN FILTERS BT9436-MPG Hydraulic Filter Spin On 6 1/8 H In | AA6RMB 14R260 BT9436-MPG6 1/8"3 3/4"-Spin On€122.80
BALDWIN FILTERS BT839-10 | Spin-on Hydraulic Filter | AC2KWU | 2KXU6 BT839-105.406"3 11/16"-Spin On€14.81
BALDWIN FILTERS BT287-10 Hydraulic Filter Spin-on | AC2KYB 2KXX9 BT287-107"5.031"-Spin On€38.05
BALDWIN FILTERS BT259 Full-flow Lube/hydraulic Spin-on | AC2KYF 2KXY4 BT2595.406"3 11/16"-Spin On€13.44
BALDWIN FILTERS B236 Lube/hydraulic Filter Full-flow Spin-on | AC2KYR 2KXZ5 B2368 1/8"3 11/16"-Spin On€24.36
BALDWIN FILTERS BT839 Hydraulic Filter Spin-on | AC2KZE 2KYA6 BT8395.406"3 11/16"-Spin On€15.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B7026MPG Hydraulic Filter Spin-on/max
€77.31 /unit