Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361120405 Tee 1-1/2 Inch Forged Steel | AF8YDT 29JE13

ANVIL 0361120405 1-1/2 Inch Pipe Tee, 3000 lbs., Steel Body, Black Finish

Item: AF8YDT Model: 0361120405Cross Ref: 29JE13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialForged Steel
ClassClass 3000
Connection TypeThreaded
Max. Pressure3000 psi
Number Of Holes3
Outside Dia.2.969"
Pipe Size1 1/2"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeTee
StandardsANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 3.1905
Ship height (cm)7.87
Ship length (cm)12.45
Ship width (cm)10.16
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassSaturated Steam PressureTemp. RangeOutside Dia.Number Of HolesPrice
ANVIL 0306027202 Tee 1-1/2 Inch | AD8LNB 4KWD8 03060272021 1/2"FlangedClass 125125 psi-20°F to +150°F--€801.04
ANVIL 0306027400 Tee 2 Inch | AD8LNC 4KWD9 03060274002"FlangedClass 125125 psi-20°F to +150°F--€418.31
ANVIL 0306027608 Tee 2-1/2 Inch | AD8LND 4KWE1 03060276082 1/2"FlangedClass 125125 psi-20°F to +150°F--€605.63
ANVIL 0306027806 Tee 3 Inch | AD8LNE 4KWE2 03060278063"FlangedClass 125125 psi-20°F to +150°F--€451.50
ANVIL 0306031808 Tee 3x3x2 Inch | AD8LNF 4KWE4 03060318083" x 3" x 2"FlangedClass 125125 psi-20°F to +150°F--€1,026.31
ANVIL 0361120801 Tee 2-1/2 Inch Forged Steel | AF8XRZ 29JE15 03611208012 1/2"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F4"3€257.38
ANVIL 0361121007 Tee 3 Inch Forged Steel | AF8XTA 29JE16 03611210073"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F4 3/4"3€467.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361120405 1-1/2 Inch Pipe Tee, 3000 lbs., Steel Body, Black Finish
€82.85 /unit