Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0306027400 Tee 2 Inch | AD8LNC 4KWD9

ANVIL 0306027400 Tee 2 Inch

Item: AD8LNC Model: 0306027400Cross Ref: 4KWD9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€488.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialCast Iron
ClassClass 125
Connection TypeFlanged
Max. Pressure175 psi @ -20° To 150°F
Pipe Size2"
Saturated Steam Pressure125 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeTee
ColorBlack
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeFlanged
Fitting Side B TypeFlanged
Fitting Side C Nominal Pipe Size2"
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialCast Iron
Specific Fitting ShapeTee
StandardsASME B1.20.1, ASME B16.4, ASTM A126, ASTM A153, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)15.24
Ship length (cm)22.86
Ship width (cm)20.32
HS code7307110030
Country of OriginMX

Product Variants

ProductModelPipe SizeConnection TypeClassSaturated Steam PressureTemp. RangeOutside Dia.Number Of HolesPrice
ANVIL 0306027202 Tee 1-1/2 Inch | AD8LNB 4KWD8 03060272021 1/2"FlangedClass 125125 psi-20°F to +150°F--€801.04
ANVIL 0306027608 Tee 2-1/2 Inch | AD8LND 4KWE1 03060276082 1/2"FlangedClass 125125 psi-20°F to +150°F--€605.63
ANVIL 0306027806 Tee 3 Inch | AD8LNE 4KWE2 03060278063"FlangedClass 125125 psi-20°F to +150°F--€451.50
ANVIL 0306031808 Tee 3x3x2 Inch | AD8LNF 4KWE4 03060318083" x 3" x 2"FlangedClass 125125 psi-20°F to +150°F--€1,026.31
ANVIL 0361120801 Tee 2-1/2 Inch Forged Steel | AF8XRZ 29JE15 03611208012 1/2"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F4"3€257.38
ANVIL 0361121007 Tee 3 Inch Forged Steel | AF8XTA 29JE16 03611210073"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F4 3/4"3€467.91
ANVIL 0361121205 Tee 4 Inch Forged Steel | AF8XTB 29JE17 03611212054"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F6"3€773.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0306027400 Tee 2 Inch
€488.07 /unit