Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361100209 Elbow 90 Degree 1/8 Inch Forged Steel | AF8YBU 29JD66

ANVIL 0361100209 Elbow, Class 3000, Fnpt Connection, 1/8 Inch Size, Forged Steel

Item: AF8YBU Model: 0361100209Cross Ref: 29JD66
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialForged Steel
ClassClass 3000
Connection TypeThreaded
Max. Pressure3000 psi
Number Of Holes2
Outside Dia.7/8"
Pipe Size1/8"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeElbow
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
Specific Fitting Shape90° Elbow
StandardsAAR APPROVED, ASME B16.3, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.43
Ship length (cm)14.94
Ship width (cm)14.94
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassTemp. RangeSaturated Steam PressureOutside Dia.Number Of HolesPrice
ANVIL 0310500202 Elbow 90 Malleable Iron 300 1/4 Inch Npt | AA4DEB 12G009 03105002021/4"FNPTClass 300-20°F to +150°F300 psi--€24.49
ANVIL 0310500400 Elbow 90 Malleable Iron 300 3/8 Inch Npt | AA4DEC 12G010 03105004003/8"FNPTClass 300-20°F to +150°F300 psi--€21.78
ANVIL 0310500608 Elbow 90 Malleable Iron 300 1/2 Inch Npt | AA4DED 12G011 03105006081/2"FNPTClass 300-20°F to +150°F300 psi--€30.99
ANVIL 0310500806 Elbow 90 Malleable Iron 300 3/4 Inch Npt | AA4DEE 12G012 03105008063/4"FNPTClass 300-20°F to +150°F300 psi--€34.94
ANVIL 0310501002 Elbow 90 Malleable Iron 300 1 Inch Npt | AA4DEF 12G013 03105010021"FNPTClass 300-20°F to +150°F300 psi--€44.43
ANVIL 0310501200 Elbow 90 Malleable Iron 300 1-1/4 Inch | AA4DEG 12G014 03105012001 1/4"FNPTClass 300-20°F to +150°F300 psi--€58.45
ANVIL 0310501408 Elbow 90 Malleable Iron 300 1-1/2 Inch | AA4DEH 12G015 03105014081 1/2"FNPTClass 300-20°F to +150°F300 psi--€73.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361100209 Elbow, Class 3000, Fnpt Connection, 1/8 Inch Size, Forged Steel
€16.08 /unit