Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0310501002 Elbow 90 Malleable Iron 300 1 Inch Npt | AA4DEF 12G013

ANVIL 0310501002 Elbow, 90 Degree, Black, 1 Inch Nominal Pipe Size

Item: AA4DEF Model: 0310501002Cross Ref: 12G013
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.55
5% off
€58.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Elbow, 90 Degrees
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Elbow
Body Material Malleable Iron
Class Class 300
Color Black
Connection Type FNPT
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 1"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 1"
Fitting Side B Type NPT
For Pipe Schedule 80
Includes Pre-applied Thread Sealant No
Includes Seal No
Max. Pressure 2000 psi @ 150°F
Maximum Operating Pressure 2000 psi @ 150°F
Pipe Fitting Material Malleable Iron
Pipe Size 1"
Saturated Steam Pressure 300 psi
Specific Fitting Angle 90°
Specific Fitting Shape Elbow
Standards Asme B16.3, Astm A197, Fm Approved, Ul Listed
Temp. Range -20°F to +150°F

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
HS code7307199080
Country of OriginUS

Product Variants

ProductModelConnection TypeClassPipe SizeTemp. RangeFitting Side A Nominal Pipe SizeFitting Side A TypeSpecific Fitting ShapeFitting Side B Nominal Pipe SizePrice
ANVIL 0310500202 Elbow 90 Malleable Iron 300 1/4 Inch Npt | AA4DEB 12G009 0310500202FNPTClass 3001/4"-20°F to +150°F1/4"NPTElbow1/4"€34.64
ANVIL 0310500400 Elbow 90 Malleable Iron 300 3/8 Inch Npt | AA4DEC 12G010 0310500400FNPTClass 3003/8"-20°F to +150°F3/8"NPTElbow3/8"€30.33
ANVIL 0310500608 Elbow 90 Malleable Iron 300 1/2 Inch Npt | AA4DED 12G011 0310500608FNPTClass 3001/2"-20°F to +150°F1/2"NPTElbow1/2"€43.07
ANVIL 0310500806 Elbow 90 Malleable Iron 300 3/4 Inch Npt | AA4DEE 12G012 0310500806FNPTClass 3003/4"-20°F to +150°F3/4"NPTElbow3/4"€51.62
ANVIL 0310501200 Elbow 90 Malleable Iron 300 1-1/4 Inch | AA4DEG 12G014 0310501200FNPTClass 3001 1/4"-20°F to +150°F1 1/4"NPTElbow1 1/4"€84.46
ANVIL 0310501408 Elbow 90 Malleable Iron 300 1-1/2 Inch | AA4DEH 12G015 0310501408FNPTClass 3001 1/2"-20°F to +150°F1 1/2"NPTElbow1 1/2"€102.44
ANVIL 0310501606 Elbow 90 Malleable Iron 300 2 Inch Npt | AA4DEJ 12G016 0310501606FNPTClass 3002"-20°F to +150°F2"NPTElbow2"€146.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310501002 Elbow, 90 Degree, Black, 1 Inch Nominal Pipe Size
€61.55 /unit