Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0334536406 Right Left Hand Nipple 2 Inch 4 Inch Steel

Item: AD8LTW Model: 0334536406Cross Ref: 4KWX7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRight and Left Hand Nipple
ConnectionThreaded
For Pipe Size2"
Length4"
MaterialSteel
Max. Pressure300 psi @ 150°F
Metal DetectableYes
Schedule40
TypeRight And Left Hand
Wog (psi)150 psi
ApplicationAir, Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack Anodized
Fitting CompatibilitySchedule 80
Inside Diameter1 15/16"
Manufacture LocationMade in USA
Material GradeGrade B
Maximum Operating Pressure150 psi @ 150°F
Metal Pipe ConstructionWelded
Nominal Pipe Size2"
Outside Diameter2 3/8"
Overall Length4"
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI B1.20.1, ASTM A53 TYPE E, ASTM A733, WWN 351
Thread ConfigurationThreaded on Both Ends
Wall Thickness0.218"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.1
Ship length (cm)10.41
Ship width (cm)6.1
HS code7307995015
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeMaterialMax. PressureScheduleConnectionMetal DetectableWog (psi)Price
ANVIL 0334521200 Right Left Hand Nipple 1/8 Inch 4 Inch Steel | AD8LTN 4KWU9 03345212001/8"Steel300 psi @ 150°F40ThreadedYes150 psi€14.87
ANVIL 0334523206 Right Left Hand Nipple 1/4 Inch 4 Inch Steel | AD8LTP 4KWX1 03345232061/4"Steel300 psi @ 150°F40ThreadedYes150 psi€19.31
ANVIL 0334525201 Right Left Hand Nipple 3/8 Inch 4 Inch Steel | AD8LTQ 4KWX2 03345252013/8"Steel300 psi @ 150°F40ThreadedYes150 psi€18.75
ANVIL 0334527207 Right Left Hand Nipple 1/2 Inch 4 Inch Steel | AD8LTR 4KWX3 03345272071/2"Steel300 psi @ 150°F40ThreadedYes150 psi€13.87
ANVIL 0334529203 Right Left Hand Nipple 3/4 Inch 4 Inch Steel | AD8LTT 4KWX4 03345292033/4"Steel300 psi @ 150°F40ThreadedYes150 psi€18.37
ANVIL 0334531001 Right Left Hand Nipple 1 Inch 4 Inch Steel | AD8LTU 4KWX5 03345310011"Steel300 psi @ 150°F40ThreadedYes150 psi€24.69
ANVIL 0334534609 Right Left Hand Nipple 1-1/2 4 Inch Steel | AD8LTV 4KWX6 03345346091 1/2"Steel300 psi @ 150°F40ThreadedYes150 psi€37.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0334536406 Right Left Hand Nipple 2 Inch 4 Inch Steel
€56.14 /unit