Flat Shipping

Flat Shipping at €24.99 + VAT

SOLA BR24 Box Level Aluminium 24 Inch Red | AB7WFP 24D643

SOLA BR24 Box Level Aluminium 24 Inch Red

Item: AB7WFP Model: BR24Cross Ref: 24D643
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Level
AccuracyLess Than Or Equal To 0.5 mm/m
ColorRed
FinishPowder Coat
Length24"
Magnet TypeNon Magnetic
Number Of Level Vials1
Number Of Magnets0
Number Of Plumb Vials2
Total Number Of Vials3
Vial MaterialAcrylic
Vial TypeBubble
Accuracy (inverted)0.0003 in., 0.017°, 0.3 mm/m
Accuracy (standard)0.0003"/in
End Cap TypePermanent End Caps
Frame MaterialAluminum
Hand Grip TypeNone
Level TypeBox
MagneticNo
Magnets Included0
Number Of 30° Vials0
Number Of 45° Vials0
Number Of Hand Grips0
Number Of V-grooves0
Overall Length24"
Overall Width1"
Vial Readability (level)Top & Side Read
Vial ShapeBlock

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)2.54
Ship length (cm)60.71
Ship width (cm)5.84
HS code9031808085
Country of OriginAT

Product Details:

    • Number of 45 Degree Vials (0)

Product Variants

ProductModelVial TypeVial MaterialMagnet TypeColorNumber Of Plumb VialsNumber Of MagnetsFinishPrice
SOLA BR48 Box Level Aluminium 48 Inch Red | AB7WFQ 24D644 BR48BubbleAcrylicNon MagneticRed2-Powder Coat€169.25
SOLA BR72 Box Level Aluminium 72 Inch Red | AB7WFR 24D645 BR72BubbleAcrylicNon MagneticRed2-Powder Coat€253.36
SOLA BX24 Box Level Aluminium 24 Inch Red | AB7WFV 24D648 BX24BubbleAcrylicNon MagneticRed2-Powder Coat€77.20
SOLA BX48 Box Level Aluminium 48 Inch Red | AB7WFW 24D649 BX48BubbleAcrylicNon MagneticRed2-Powder Coat€102.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA BR24 Box Level Aluminium 24 Inch Red
€97.49 /unit