Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0320201049 Merchant Coupling 3/4 Inch | AA6NKT 14J822

ANVIL 0320201049 Black Forged Steel Merchant Coupling, 3/4 Inch, Class 300

Item: AA6NKT Model: 0320201049Cross Ref: 14J822
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMerchant Coupling
Body MaterialForged Steel
ClassClass 300
Connection TypeFNPT
Max. Pressure300 psi
Pipe Size3/4"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeCoupling
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeNPT
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure2000 psi @ 150°F
Pipe Fitting MaterialSteel
Specific Fitting ShapeMerchant Full Coupling
StandardsASTM A859, ASTM A865

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)3.34
Ship length (cm)5.4
Ship width (cm)3.34
HS code7307923010
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialMax. PressureSaturated Steam PressureConnection TypeClassTemp. RangePrice
ANVIL 0320201031 Merchant Coupling 1/2 Inch | AA6NKR 14J821 03202010311/2"Forged Steel300 psi300 psi @ 550 Degrees FFNPTClass 300-20°F to +150°F€30.33
ANVIL 0320201056 Merchant Coupling 1" | AA6NKU 14J823 03202010561"Forged Steel300 psi300 psi @ 550 Degrees FFNPTClass 300-20°F to +150°F€39.81
ANVIL 0320201064 Merchant Coupling 1-1/4 Inch | AA6NKV 14J824 03202010641 1/4"Forged Steel300 psi300 psi @ 550 Degrees FFNPTClass 300-20°F to +150°F€63.49
ANVIL 0320201072 Merchant Coupling 1-1/2 Inch | AA6NKW 14J825 03202010721 1/2"Malleable Iron300 psi300 psi @ 550 Degrees FFNPTClass 300-20°F to +150°F€60.36
ANVIL 0320201080 Merchant Coupling Merchant Steel 2 Inch | AA6NKX 14J826 03202010802"Malleable Iron300 psi300 psi @ 550 Degrees FFNPTClass 300-20°F to +150°F€97.49
ANVIL 0320200009 Merchant Coupling 1/8 Inch | AE2CFP 4WJE4 03202000091/8"Malleable Iron300 psi @ 150°F150 psiFNPT--20°F to +150°F€4.04
ANVIL 0320200017 Merchant Coupling 1/4 Inch | AE2CFQ 4WJE5 03202000171/4"Malleable Iron300 psi @ 150°F150 psiFNPT--20°F to +150°F€4.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0320201049 Black Forged Steel Merchant Coupling, 3/4 Inch, Class 300
€31.28 /unit