Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0311024400 Elbow 45 Degree 2 Inch Npt Galvanised | AF8EGF 25CF39

ANVIL 0311024400 Elbow 45 Deg. 2 Inch Npt Galvanised

Item: AF8EGF Model: 0311024400Cross Ref: 25CF39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degrees
Body MaterialSteel
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size2"
Saturated Steam Pressure150 psi
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeElbow
ClassClass 150
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting Shape45° Elbow
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)13.72
Ship length (cm)25.65
Ship width (cm)15.49
HS code7307199090
Country of OriginUS

Product Variants

ProductModelTemp. RangeConnection TypeBody MaterialSaturated Steam PressurePrice
ANVIL 0311022800 Elbow 45 Degree 1/8 In Npt Galvanised | AF8EFX 25CF31 0311022800-20°F to +150°FFNPTSteel150 psi€13.63
ANVIL 0311023006 Elbow 45 Degree 1/4 Inch Npt Galvanised | AF8EFY 25CF32 0311023006-20°F to +150°FFNPTSteel150 psi€10.19
ANVIL 0311023204 Elbow 45 Degree 3/8 Inch Npt Galvanised | AF8EFZ 25CF33 0311023204-20°F to +150°FFNPTSteel150 psi€12.06
ANVIL 0311023402 Elbow 45 Degree 1/2 Inch Npt Galvanised | AF8EGA 25CF34 0311023402-20°F to +150°FFNPTSteel150 psi€8.63
ANVIL 0311023600 Elbow 45 Degree 3/4 Inch Npt Galvanised | AF8EGB 25CF35 0311023600-20°F to +150°FFNPTSteel150 psi€12.36
ANVIL 0311023808 Elbow 45 Degree 1 Inch Npt Galvanised | AF8EGC 25CF36 0311023808-20°F to +150°FFNPTSteel150 psi€14.12
ANVIL 0311024004 Elbow 45 Degree 1-1/4 Inch Npt Galvanised | AF8EGD 25CF37 0311024004-20°F to +150°FFNPTSteel150 psi€21.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0311024400 Elbow 45 Deg. 2 Inch Npt Galvanised
€45.85 /unit