Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0310516604 Tee Malleable Iron 300 1-1/4 Inch Npt | AA4DFQ 12G045

ANVIL 0310516604 Tee Malleable Iron 300 1-1/4 Inch Npt

Item: AA4DFQ Model: 0310516604Cross Ref: 12G045
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
Max. Pressure1500 psi @ 150°F
Pipe Size1 1/4"
Saturated Steam Pressure300 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1 1/4"
Fitting Side C TypeNPT
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure1500 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeTee
StandardsAAR APPROVED, ASME B16.3, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)5.84
Ship length (cm)10.16
Ship width (cm)8.13
HS code7307199060
Country of OriginUS

Product Variants

ProductModelPipe SizeClassSaturated Steam PressureConnection TypeTemp. RangePrice
ANVIL 0310515606 Tee Malleable Iron 300 1/4 Inch Npt | AA4DFK 12G040 03105156061/4"Class 300300 psiFNPT-20°F to +150°F€27.86
ANVIL 0310515804 Tee Malleable Iron 300 3/8 Inch Npt | AA4DFL 12G041 03105158043/8"Class 300300 psiFNPT-20°F to +150°F€30.84
ANVIL 0310516000 Tee Malleable Iron 300 1/2 Inch Npt | AA4DFM 12G042 03105160001/2"Class 300300 psiFNPT-20°F to +150°F€38.30
ANVIL 0310516208 Tee Malleable Iron 300 3/4 Inch Npt | AA4DFN 12G043 03105162083/4"Class 300300 psiFNPT-20°F to +150°F€42.48
ANVIL 0310516406 Tee Malleable Iron 1 Inch | AA4DFP 12G044 03105164061"Class 300300 psiFNPT-20°F to +150°F€49.76
ANVIL 0310516802 Tee Malleable Iron 300 1-1/2 Inch Npt | AA4DFR 12G046 03105168021 1/2"Class 300300 psiFNPT-20°F to +150°F€82.65
ANVIL 0310517008 Tee Malleable Iron 2 Inch | AA4DFT 12G047 03105170082"Class 300300 psiFNPT-20°F to +150°F€122.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310516604 Tee Malleable Iron 300 1-1/4 Inch Npt
€128.54 /unit