Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0310516406 Tee Malleable Iron 1 Inch | AA4DFP 12G044

ANVIL 0310516406 Straight Tee, Malleable Iron, Black, 1 Inch Nominal Pipe Size

Item: AA4DFP Model: 0310516406Cross Ref: 12G044
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.62
5% off
€64.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tee
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Tee
Body Material Malleable Iron
Class Class 300
Color Black
Connection Type FNPT
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 1"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 1"
Fitting Side B Type NPT
Fitting Side C Gender Female
Fitting Side C Nominal Pipe Size 1"
Fitting Side C Type NPT
For Pipe Schedule 80
Includes Pre-applied Thread Sealant No
Includes Seal No
Max. Pressure 2000 psi @ 150°F
Maximum Operating Pressure 2000 psi @ 150°F
Pipe Fitting Material Malleable Iron
Pipe Size 1"
Saturated Steam Pressure 300 psi
Specific Fitting Shape Tee
Standards Aar Approved, Asme B16.3, Fm Approved, Ul Listed
Temp. Range -20°F to +150°F

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
HS code7307199060
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeClassMaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
ANVIL 0310515606 Tee Malleable Iron 300 1/4 Inch Npt | AA4DFK 12G040 0310515606FNPT1/4"Class 300-1/4"NPT1/4"NPT€37.71
ANVIL 0310515804 Tee Malleable Iron 300 3/8 Inch Npt | AA4DFL 12G041 0310515804FNPT3/8"Class 300-3/8"NPT3/8"NPT€41.99
ANVIL 0310516000 Tee Malleable Iron 300 1/2 Inch Npt | AA4DFM 12G042 0310516000FNPT1/2"Class 300-1/2"NPT1/2"NPT€52.10
ANVIL 0310516208 Tee Malleable Iron 300 3/4 Inch Npt | AA4DFN 12G043 0310516208FNPT3/4"Class 300-3/4"NPT3/4"NPT€58.75
ANVIL 0310516604 Tee Malleable Iron 300 1-1/4 Inch Npt | AA4DFQ 12G045 0310516604FNPT1 1/4"Class 300-1 1/4"NPT1 1/4"NPT€92.36
ANVIL 0310516802 Tee Malleable Iron 300 1-1/2 Inch Npt | AA4DFR 12G046 0310516802FNPT1 1/2"Class 300-1 1/2"NPT1 1/2"NPT€113.52
ANVIL 0310517008 Tee Malleable Iron 2 Inch | AA4DFT 12G047 0310517008FNPT2"Class 300-2"NPT2"NPT€168.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310516406 Straight Tee, Malleable Iron, Black, 1 Inch Nominal Pipe Size
€67.62 /unit