Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0310510805 Elbow 45 Malleable Iron 300 3/4 Inch Npt | AA4DFB 12G032

ANVIL 0310510805 Elbow 45 Malleable Iron 300 3/4 Inch Npt

Item: AA4DFB Model: 0310510805Cross Ref: 12G032
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degrees
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
Max. Pressure2000 psi @ 150°F
Pipe Size3/4"
Saturated Steam Pressure300 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeElbow
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeNPT
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure2000 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting Shape45° Elbow
StandardsAAR APPROVED, ASME B16.3, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)4.57
Ship length (cm)6.6
Ship width (cm)5.08
HS code7307199080
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassSaturated Steam PressureTemp. RangePrice
ANVIL 0310510201 Elbow 45 Malleable Iron 300 1/4 Inch Npt | AA4DEY 12G029 03105102011/4"FNPTClass 300300 psi-20°F to +150°F€32.53
ANVIL 0310510409 Elbow 45 Malleable Iron 300 3/8 Inch Npt | AA4DEZ 12G030 03105104093/8"FNPTClass 300300 psi-20°F to +150°F€32.53
ANVIL 0310510607 Elbow 45 Malleable Iron 300 1/2 Inch Npt | AA4DFA 12G031 03105106071/2"FNPTClass 300300 psi-20°F to +150°F€37.48
ANVIL 0310511001 Elbow 45 Malleable Iron 300 1 Inch Npt | AA4DFC 12G033 03105110011"FNPTClass 300300 psi-20°F to +150°F€44.43
ANVIL 0310511209 Elbow 45 Malleable Iron 300 1-1/4 Inch | AA4DFD 12G034 03105112091 1/4"FNPTClass 300300 psi-20°F to +150°F€71.08
ANVIL 0310511407 Elbow 45 Malleable Iron 300 1-1/2 Inch | AA4DFE 12G035 03105114071 1/2"FNPTClass 300300 psi-20°F to +150°F€89.90
ANVIL 0310511605 Elbow 45 Malleable Iron 300 2 Inch Npt | AA4DFF 12G036 03105116052"FNPTClass 300300 psi-20°F to +150°F€143.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310510805 Elbow 45 Malleable Iron 300 3/4 Inch Npt
€43.99 /unit