Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0310511605 Elbow 45 Malleable Iron 300 2 Inch Npt | AA4DFF 12G036

ANVIL 0310511605 Elbow, 45 Degree, Black, 2 Inch Nominal Pipe Size

Item: AA4DFF Model: 0310511605Cross Ref: 12G036
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€193.55
5% off
€183.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Elbow, 45 Degrees
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Elbow
Body Material Malleable Iron
Class Class 300
Color Black
Connection Type FNPT
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 2"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 2"
Fitting Side B Type NPT
For Pipe Schedule 80
Includes Pre-applied Thread Sealant No
Includes Seal No
Maximum Operating Pressure 1500 psi @ 150°F
Pipe Fitting Material Malleable Iron
Pipe Size 2"
Saturated Steam Pressure 300 psi
Specific Fitting Angle 45°
Specific Fitting Shape Elbow
Standards Aar Approved, Asme B16.3, Fm Approved, Ul Listed
Temp. Range -20°F to +150°F

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)8.38
Ship length (cm)11.43
Ship width (cm)8.89
HS code7307199080
Country of OriginUS

Product Variants

ProductModelPipe SizeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeMaterialConnection TypeClassBasic Fitting ShapeColorPrice
ANVIL 0310510201 Elbow 45 Malleable Iron 300 1/4 Inch Npt | AA4DEY 12G029 03105102011/4"---FNPTClass 300--€43.95
ANVIL 0310510409 Elbow 45 Malleable Iron 300 3/8 Inch Npt | AA4DEZ 12G030 03105104093/8"3/8"3/8"-FNPTClass 300ElbowBlack€43.95
ANVIL 0310510607 Elbow 45 Malleable Iron 300 1/2 Inch Npt | AA4DFA 12G031 03105106071/2"1/2"1/2"-FNPTClass 300ElbowBlack€50.99
ANVIL 0310510805 Elbow 45 Malleable Iron 300 3/4 Inch Npt | AA4DFB 12G032 03105108053/4"3/4"3/4"-FNPTClass 300ElbowBlack€54.28
ANVIL 0310511001 Elbow 45 Malleable Iron 300 1 Inch Npt | AA4DFC 12G033 03105110011"1"1"-FNPTClass 300ElbowBlack€59.90
ANVIL 0310511209 Elbow 45 Malleable Iron 300 1-1/4 Inch | AA4DFD 12G034 03105112091 1/4"1 1/4"1 1/4"-FNPTClass 300ElbowBlack€95.45
ANVIL 0310511407 Elbow 45 Malleable Iron 300 1-1/2 Inch | AA4DFE 12G035 03105114071 1/2"1 1/2"1 1/2"-FNPTClass 300ElbowBlack€123.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310511605 Elbow, 45 Degree, Black, 2 Inch Nominal Pipe Size
€193.55 /unit