Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0300014602 Elbow 90 Black Cast Iron 2 Inch x 1 Inch | AD8KZT 4KUN2

ANVIL 0300014602 90 Deg. Elbow, Black Cast Iron, 2 Inch X 1 Inch Pipe

Item: AD8KZT Model: 0300014602Cross Ref: 4KUN2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialCast Iron
ClassClass 125
Connection TypeFNPT
Max. Pressure175 psi @ -20° To 150°F
Pipe Size2" x 1"
Saturated Steam Pressure125 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeElbow
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure175 psi @ 150°F
Pipe Fitting MaterialCast Iron
Specific Fitting Shape90° Reducing Elbow
StandardsAAR APPROVED, ASME B16.3, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)6.86
Ship length (cm)9.4
Ship width (cm)8.64
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassTemp. RangeSaturated Steam PressureOutside Dia.Number Of HolesPrice
ANVIL 0310500202 Elbow 90 Malleable Iron 300 1/4 Inch Npt | AA4DEB 12G009 03105002021/4"FNPTClass 300-20°F to +150°F300 psi--€24.49
ANVIL 0310500400 Elbow 90 Malleable Iron 300 3/8 Inch Npt | AA4DEC 12G010 03105004003/8"FNPTClass 300-20°F to +150°F300 psi--€21.78
ANVIL 0310500608 Elbow 90 Malleable Iron 300 1/2 Inch Npt | AA4DED 12G011 03105006081/2"FNPTClass 300-20°F to +150°F300 psi--€30.99
ANVIL 0310500806 Elbow 90 Malleable Iron 300 3/4 Inch Npt | AA4DEE 12G012 03105008063/4"FNPTClass 300-20°F to +150°F300 psi--€34.94
ANVIL 0310501002 Elbow 90 Malleable Iron 300 1 Inch Npt | AA4DEF 12G013 03105010021"FNPTClass 300-20°F to +150°F300 psi--€44.43
ANVIL 0310501200 Elbow 90 Malleable Iron 300 1-1/4 Inch | AA4DEG 12G014 03105012001 1/4"FNPTClass 300-20°F to +150°F300 psi--€58.45
ANVIL 0310501408 Elbow 90 Malleable Iron 300 1-1/2 Inch | AA4DEH 12G015 03105014081 1/2"FNPTClass 300-20°F to +150°F300 psi--€73.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0300014602 90 Deg. Elbow, Black Cast Iron, 2 Inch X 1 Inch Pipe
€53.06 /unit