Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0300000205 Elbow 90 Black Cast Iron 125 1/4 Inch | AD8KYT 4KUJ5

ANVIL 0300000205 90 Deg. Elbow, Black Cast Iron 125, 1/4 Inch Pipe

Item: AD8KYT Model: 0300000205Cross Ref: 4KUJ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialCast Iron
ClassClass 125
Connection TypeFNPT
Max. Pressure175 psi @ -20° To 150°F
Pipe Size1/4"
Saturated Steam Pressure125 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeElbow
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure175 psi @ 150°F
Pipe Fitting MaterialCast Iron
Specific Fitting Shape90° Elbow
StandardsAAR APPROVED, ASME B16.3, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.29
Ship length (cm)4.57
Ship width (cm)2.29
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassTemp. RangeSaturated Steam PressureOutside Dia.Number Of HolesPrice
ANVIL 0310500202 Elbow 90 Malleable Iron 300 1/4 Inch Npt | AA4DEB 12G009 03105002021/4"FNPTClass 300-20°F to +150°F300 psi--€24.49
ANVIL 0310500400 Elbow 90 Malleable Iron 300 3/8 Inch Npt | AA4DEC 12G010 03105004003/8"FNPTClass 300-20°F to +150°F300 psi--€21.78
ANVIL 0310500608 Elbow 90 Malleable Iron 300 1/2 Inch Npt | AA4DED 12G011 03105006081/2"FNPTClass 300-20°F to +150°F300 psi--€30.99
ANVIL 0310500806 Elbow 90 Malleable Iron 300 3/4 Inch Npt | AA4DEE 12G012 03105008063/4"FNPTClass 300-20°F to +150°F300 psi--€34.94
ANVIL 0310501002 Elbow 90 Malleable Iron 300 1 Inch Npt | AA4DEF 12G013 03105010021"FNPTClass 300-20°F to +150°F300 psi--€44.43
ANVIL 0310501200 Elbow 90 Malleable Iron 300 1-1/4 Inch | AA4DEG 12G014 03105012001 1/4"FNPTClass 300-20°F to +150°F300 psi--€58.45
ANVIL 0310501408 Elbow 90 Malleable Iron 300 1-1/2 Inch | AA4DEH 12G015 03105014081 1/2"FNPTClass 300-20°F to +150°F300 psi--€73.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0300000205 90 Deg. Elbow, Black Cast Iron 125, 1/4 Inch Pipe
€14.20 /unit