Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 23-202 Chemical Resistant Glove, -22 Deg F Min. Temp, 79 mil Thick, 12 Inch Length, Blue, PVC | CN8FQP

ANSELL 23-202 Chemical Resistant Glove, -22 Deg F Min. Temp, 79 mil Thick, 12 Inch Length, Blue, PVC

Item: CN8FQP Model: 23-202Cross Ref: 45EM14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Ansi/isea Cut LevelA2
Min. Temp.-22°F
Additional Hazard ProtectionChemical Resistant
Ansi/isea Cut Load500g
Ansi/isea Puncture Force20N
Anti-staticNo
Chemical Glove FeaturesCoated
Chlorinated/non ChlorinatedNon Chlorinated
ColorBlue
Cuff StyleStraight
Cut-resistance CoveragePalm Side
Dual LayerNo
En 388 Impact RatedNo
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Insulation MaterialAcrylic
Glove Length12"
Glove Liner MaterialCotton
Glove MaterialsPVC
Glove StyleChemical
Glove Texture LocationPalm and Fingers
InsulatedYes
Silicone-freeNo
StandardsANSI, EN388, EN374, EN 420, EN511, CE
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Temp.Ansi/isea Cut LevelCoating CoveragePkg. Qty.Price
ANSELL 23-202 Chemical Resistant Glove, -22 Deg F Min. Temp, 79 mil Thick, 12 Inch Length, Blue | CN8FQM 23-202-A2-2€20.08
ANSELL 23-202 Chemical Resistant Glove, -22 Deg F Min. Temp, 79 mil Thick, 12 Inch Length, Blue, PVC | CN8FQN 23-202-A2-2€20.08
ANSELL 62-400 Chemical Resistant Glove, -25 Deg F Min. Temp, 40 mil Thick, 12 Inch Length, Blue | CN8FQQ 62-400-A2Full2€10.43
ANSELL 62-400 Chemical Resistant Glove, -25 Deg F Min. Temp, 40 mil Thick, 12 Inch Length, Blue | CN8FQR 62-400-A2Full2€10.43
ANSELL 62-400 Chemical Resistant Glove, -25 Deg F Min. Temp, 40 mil Thick, 12 Inch Length, Blue | CN8FQT 62-400-25°FA2Full2€10.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 23-202 Chemical Resistant Glove, -22 Deg F Min. Temp, 79 mil Thick, 12 Inch Length, Blue, PVC
€22.36 /pack