AIR HANDLER 5M357 Pocket Air Filter Synthetic 24 x 24 x 15 Inch | AE4NPH

AIR HANDLER 5M357 Pocket Air Filter Synthetic 24 x 24 x 15 Inch

Item: AE4NPH Model: 5M357
In Stock

Get it by Tuesday, Jun 10

€149.47 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket Air Filter
Air Flow Rate500 FPM
Capacity Cfm2000 CFM
Filter Efficiency85%
Final Resistance1 in. wc
Frame FinishGalvanized
Frame MaterialSteel
Frame Size0.812"
Initial Resistance0.5 in. wc
MaterialSynthetic
Material Thickness24 ga.
Max. Temp.190°F
Media Area60 sq. ft.
Media ColorPink
Nominal Depth15"
Nominal Height24"
Nominal Width24"
Number Of Pockets12
Actual Depth15"
Actual Filter Size23 3/8" x 23 3/8" x 15"
Actual Height23 3/8"
Actual Width23 3/8"
Air Filter Header TypeSingle Header
Frame Or Header MaterialGalvanized Steel
Gasket MaterialNone
Media MaterialSynthetic
Nominal Filter Size24" x 24" x 15"
Recommended Final Resistance1 in. wc
StandardsUL 900
Style - Air FiltersBag

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)60.96
Ship length (cm)62.74
Ship width (cm)26.42
HS code8421398090
Country of OriginUS

Product Variants

ProductModelMedia ColorNumber Of PocketsNominal HeightNominal WidthNominal DepthMax. Temp.Capacity CfmInitial ResistancePrice
AIR HANDLER 2ACC3 Pocket Air Filter Fiberglass 24 x 24 x 12 Inch | AB8XJA 2ACC3Pink624"24"12"150°F2000 CFM0.5 in. wc€66.61
AIR HANDLER 2DVU6 Pocket Air Filter Fiberglass 24 x 24 x 22 Inch | AB9LNE 2DVU6Pink1024"24"22"150°F2000 CFM0.35 in. wc€121.46
AIR HANDLER 2DVU7 Pocket Air Filter Fiberglass 24 x 24 x 30 Inch | AB9LNF 2DVU7Pink1024"24"30"150°F2000 CFM0.3 in. wc€149.40
AIR HANDLER 2GFT7 Pocket Air Filter Fiberglass 24 x 24 x 15 Inch | AB9XYP 2GFT7Pink1024"24"15"150°F2000 CFM0.42 in. wc€79.28
AIR HANDLER 2GFU2 Pocket Air Filter Fiberglass 24 x 24 x 15 Inch | AB9XYT 2GFU2Pink824"24"15"150°F2000 CFM0.42 in. wc€65.97
AIR HANDLER 2GFU6 Pocket Air Filter Fiberglass 12 x 24 x 15 Inch | AB9XYW 2GFU6Pink612"24"15"150°F1000 CFM0.52 in. wc€73.89
AIR HANDLER 2GGE7 Pocket Air Filter Synthetic 20 x 24 x 29 Inch | AB9YAY 2GGE7Pink820"24"29"150°F1200 CFM0.29 in. wc€90.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 5M357 Pocket Air Filter Synthetic 24 x 24 x 15 Inch
€149.47 /unit