Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 075-08 R-Chem Chemical, Impact Glove, Long Cuff, 40Cm, S, Ansi/Isea Cut Level A3 | CN8KXX

ANSELL 075-08 R-Chem Chemical, Impact Glove, Long Cuff, 40Cm, S, Ansi/Isea Cut Level A3

Item: CN8KXX Model: 075-08Cross Ref: 181J28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Glove
Accelerator FreeYes
Ansi/isea Abrasion Level3
Ansi/isea Cut LevelA3
Ansi/isea Heat Level1
Ansi/isea Impact Force9 kN
Ansi/isea Puncture Level3
Anti-staticNo
BiodegradableNon Biodegradable
Chlorinated/non ChlorinatedNon Chlorinated
ColorRed
ConstructionRubber
CuffGauntlet
Cuff StyleGauntlet
Cut-resistance CoverageFull
Dual LayerYes
En 388 Impact RatedYes
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi
Glove ConstructionRubber
Glove Hand StyleLeft And Right Hand
Glove MaterialPVC
Glove StyleChemical
Glove TextureGrain
Glove Texture LocationPalm, Fingers
Impact Glove TypeANSI/ISEA Rated
Impact Protection CoverageKnuckles
InsulatedNo
Knuckle Protection MaterialTPR Rubber
Latex-freeYes
Length14"
Liner MaterialFoam, Polyester
Low-profile Impact ProtectionYes
Max. Temp.212°F
Palm ConstructionCoated
Silicone-freeYes
Sterile/non-sterileNon Sterile
Supported / UnsupportedSupported
Supported/unsupportedSupported
TextureGrain
Thickness1.7 mil.
Touchscreen CompatibleNo
Triple LayerNo
Wear-indicatingNo
Additional Hazard ProtectionChemical Resistant, Cut Resistant, Impact Resistant
Ansi/isea Cut Load1000g
Ansi/isea Puncture Force60N
Brand And SeriesRingers 075
Chemical Glove FeaturesCoated
Glove Length14"
Glove Liner MaterialFoam, Polyester
Glove MaterialsPVC
Glove SizeS
StandardsCE EN388, ANSI/ISEA 105-2016, EN374-5, EN374-1

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24
Country of OriginCN

Product Variants

ProductModelImpact Glove TypeGlove MaterialSupported/unsupportedLiner MaterialThicknessCuff StyleTextureColorPkg. Qty.Price
ANSELL 075-10 R-Chem Chemical, Impact Glove, Long Cuff, 45Cm, M/L, Ansi/Isea Cut Level A3 | CN8KXY 075-10ANSI/ISEA RatedPVCSupportedFoam, Polyester1.7 mil.GauntletGrainRed2€48.21
ANSELL 075-12 R-Chem Chemical, Impact Glove, Long Cuff, 50Cm, Xl/2X, Ansi/Isea Cut Level A3 | CN8KXZ 075-12ANSI/ISEA RatedPVCSupportedFoam, Polyester1.7 mil.GauntletGrainRed2€46.17
ANSELL 074-08 R-Chem Chemical, Impact Glove, Short Cuff, 35Cm, S, Ansi/Isea Cut Level A3 | CN8KYA 074-08ANSI/ISEA RatedPVCSupportedFoam, Polyester1.7 mil.GauntletGrainRed2€55.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 075-08 R-Chem Chemical, Impact Glove, Long Cuff, 40Cm, S, Ansi/Isea Cut Level A3
€57.16 /pack