Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANDERSON METALS 704048-0604 Male Connector 45 Degree Male Flare x Mnpt | AG6TEX 46M519

ANDERSON METALS CORP. PRODUCTS 704048-0604 Male Connector 45 Degree Male Flare x Mnpt

Item: AG6TEX Model: 704048-0604Cross Ref: 46M519
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Body MaterialLow Lead Brass
Connection TypeFlare x MNPT
Flare Angle45°
Flare Thread Size5/8"-18
Hex Size5/8"
Max. Pressure1000 psi
Pipe Size1/4"
Temp. Range-65°F to +250°F
Tube Size3/8"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.78
Ship length (cm)3.81
Ship width (cm)1.78
HS code7412200000

Product Variants

ProductModelTube SizePipe SizeFlare Thread SizeHex SizeMax. PressureBody MaterialConnection TypeFlare AnglePrice
ANDERSON METALS 704048-0608 Male Connector 45 Degree Male Flare x Mnpt | AD6NVN 46M517 704048-06083/8"1/2"3/4"-165/8"1000 psiLow Lead BrassFlare x MNPT45°€10.89
ANDERSON METALS 704048-1008 Male Connector 45 Degree Male Flare x Mnpt | AG6TET 46M514 704048-10085/8"1/2"7/8"-147/8"650 psiLow Lead BrassFlare x MNPT45°€12.84
ANDERSON METALS 704048-0808 Male Connector 45 Degree Male Flare x Mnpt | AG6TEU 46M515 704048-08081/2"1/2"3/4"-163/4"750 psiLow Lead BrassFlare x MNPT45°€11.55
ANDERSON METALS 704048-0806 Male Connector 45 Degree Male Flare x Mnpt | AG6TEV 46M516 704048-08061/2"3/8"3/4"-163/4"750 psiLow Lead BrassFlare x MNPT45°€9.79
ANDERSON METALS 704048-0606 Male Connector 45 Degree Male Flare x Mnpt | AG6TEW 46M518 704048-06063/8"3/8"5/8"-185/8"1000 psiLow Lead BrassFlare x MNPT45°€7.59
ANDERSON METALS 704048-0406 Male Connector 45 Degree Male Flare x Mnpt | AG6TEY 46M520 704048-04061/4"3/8"7/16"-200.438"1000 psiLow Lead BrassFlare x MNPT45°€9.98
ANDERSON METALS 704048-0404 Male Connector 45 Degree Male Flare x Mnpt | AG6TEZ 46M521 704048-04041/4"1/4"7/16"-200.438"1000 psiLow Lead BrassFlare x MNPT45°€4.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 704048-0604 Male Connector 45 Degree Male Flare x Mnpt
€7.88 /unit