Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 230 Drain Cock Brass Mnpt 3/8 In | AB3WZT 1VPX9

ANDERSON METALS CORP. PRODUCTS 230 Drain Cock Brass Mnpt 3/8 In

Item: AB3WZT Model: 230Cross Ref: 1VPX9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cock
Body MaterialBrass
Body StyleInline
Handle MaterialSteel
Handle TypeWing
Hex Size0.688"
Max. Pressure150 psi
Overall Height1.344"
Pipe Size3/8"
Temp. Range-65°F to +250°F
Connection TypeMNPT
Seat PositionInternal
StandardsASME 1016

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)5.08
HS code7412200035
Country of OriginMX

Product Details:

    • Seat Position (Internal)

Product Variants

ProductModelBody StyleHandle TypeOverall HeightHose Inside Dia.Hex SizeBody MaterialMax. PressureHandle MaterialPrice
ANDERSON METALS 6788 Drain Cock Brass Mnpt 1/4 In | AB3WZP 1VPX5 6788InlineWing1.562"-0.562"Brass150 psiSteel€7.25
ANDERSON METALS 130 Drain Cock Brass MNPT 1/8 In | AB3WZQ 1VPX6 130InlineWing1.156"-0.531"Brass150 psiSteel€11.46
ANDERSON METALS 140 Drain Cock Brass MNPT 1/4 In | AB3WZR 1VPX7 140InlineWing1.312"-5/8"Brass150 psiSteel€13.27
ANDERSON METALS 185 Drain Cock Brass Mnpt 1/8 In | AB3WZU 1VPY1 185Long InlineWing1 3/4"-0.438"Brass150 psiSteel€42.42
ANDERSON METALS 6783 Drain Cock Brass Mnpt 1/8 In | AB3WZV 1VPY2 6783InlineWing1 5/8"-0.406"Brass150 psiSteel€16.23
ANDERSON METALS 150 Drain Cock Brass Mnpt 1/8 In | AB3WZW 1VPY3 150AngleWing1 1/8"0.312"-Brass150 psiSteel€19.21
ANDERSON METALS 120 Drain Cock Brass Mnpt 1/4 In | AB3WZX 1VPY4 120AngleWing1 3/4"3/8"-Brass150 psiSteel€22.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 230 Drain Cock Brass Mnpt 3/8 In
€16.17 /unit