Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6L102 Bushing Reducer - Pack Of 3 | AE9NNB

DAYTON 6L102 Bushing Reducer - Pack Of 3

Item: AE9NNB Model: 6L102
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Reducer Bushing
Length1.062"
Outside Dia.3/8"
ApplicationPulleys, Gears And Sprockets, To Smaller Diameter
Bushing TypeOpen Slot Reducing Bushing
FinishGalvanized
Inside Diameter5/16"
MaterialSteel
Outside Diameter3/8"
Overall Length1 1/16"
Resistance PropertiesCorrosion Resistant
Slot Width3/16"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code8483308090
Country of OriginUS

Product Details:

    • Slot (3/16" Open, For Keyway and Setscrew)

Product Variants

ProductModelOutside Dia.Inside Dia.FinishMaterialPkg. Qty.Price
DAYTON 2X653 Bushing Reducer - Pack Of 3 | AC3WMV 2X6531"7/8"GalvanizedSteel3€12.45
DAYTON 2X773 Bushing Reducer - Pack Of 3 | AC3WNG 2X7735/8"1/2"GalvanizedSteel3€8.58
DAYTON 2X774 Bushing Reducer - Pack Of 3 | AC3WNH 2X7743/4"5/8"GalvanizedSteel3€8.36
DAYTON 2X775 Bushing Reducer - Pack Of 3 | AC3WNJ 2X7751"3/4"GalvanizedSteel3€13.57
DAYTON 4X664 Bushing Reducer - Pack Of 3 | AE2EWP 4X6641/2"3/8"GalvanizedSteel3€8.81
DAYTON 6L100 Bushing Reducer - Pack Of 3 | AE9NMZ 6L1000.312"1/4"GalvanizedSteel3€8.81
DAYTON 6L101 Bushing Reducer - Pack Of 3 | AE9NNA 6L1013/8"1/4"GalvanizedSteel3€8.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6L102 Bushing Reducer - Pack Of 3
€10.57 /pack