Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMPCO W-1 Flange Wedge Nonsparking 1/4 x 3 1/4 In | AD9FVF 4RNU2

AMPCO METAL W-1 Flange Wedge Nonsparking 1/4 x 3 1/4 In

Item: AD9FVF Model: W-1Cross Ref: 4RNU2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Wedge
Height1/4"
Length3 1/4"
TypeCorrosion Resistant, Non Magnetic, Non Sparking
Width1/2"
FeaturesCorrosion Resistant
MaterialAluminum Bronze
Maximum Height1/4"
Non-sparkingYes
Wedge TypeFlange Wedge

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code8205593080
Country of OriginUS

Product Variants

ProductModelHeightPrice
AMPCO W-4 Flange Wedge 1-1/2 W x 3/4 H Nonsparking | AC3QFH 2VJ19 W-43/4"€47.18
AMPCO W-7 Flange Wedge 1-1/2 W x 1-5/8 H Nonsparking | AC3QFJ 2VJ20 W-71 5/8"€100.98
AMPCO W-13 Flange Wedge Non-sparking 2 x 2 x 8 In | AD6MGM 46C043 W-132"€217.65
AMPCO W-5 Flange Wedge Nonsparking 1 1/4 x 7 In | AD9FVG 4RNU3 W-51/2"€39.34
AMPCO W-9 Flange Wedge Nonsparking 2 x 8 In | AD9FVH 4RNU4 W-93/4"€72.77
AMPCO W-11 Flange Wedge Nonsparking 2 x 7 In | AD9FVJ 4RNU5 W-113/8"€46.24
AMPCO W-12 Flange Wedge Nonsparking 2 x 3 1/4 In | AD9FVK 4RNU6 W-123/8"€32.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-1 Flange Wedge Nonsparking 1/4 x 3 1/4 In
€25.81 /unit