Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-13 Flange Wedge Non-sparking 2 x 2 x 8 In | AD6MGM 46C043

AMPCO METAL W-13 Flange Wedge Non-sparking 2 x 2 x 8 In

Item: AD6MGM Model: W-13Cross Ref: 46C043
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Wedge
Height2"
Length8"
MaterialHigh Strength Nickel Aluminum Bronze
TypeCorrosion Resistant, Non Magnetic, Non Sparking
Width2"
FeaturesCorrosion Resistant
Maximum Height2"
Non-sparkingYes
Wedge TypeFlange Wedge

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)5.08
Ship length (cm)20.57
Ship width (cm)5.33
HS code8205593080
Country of OriginUS

Product Variants

ProductModelHeightPrice
AMPCO W-4 Flange Wedge 1-1/2 W x 3/4 H Nonsparking | AC3QFH 2VJ19 W-43/4"€47.18
AMPCO W-7 Flange Wedge 1-1/2 W x 1-5/8 H Nonsparking | AC3QFJ 2VJ20 W-71 5/8"€100.98
AMPCO W-1 Flange Wedge Nonsparking 1/4 x 3 1/4 In | AD9FVF 4RNU2 W-11/4"€21.48
AMPCO W-5 Flange Wedge Nonsparking 1 1/4 x 7 In | AD9FVG 4RNU3 W-51/2"€39.34
AMPCO W-9 Flange Wedge Nonsparking 2 x 8 In | AD9FVH 4RNU4 W-93/4"€72.77
AMPCO W-11 Flange Wedge Nonsparking 2 x 7 In | AD9FVJ 4RNU5 W-113/8"€46.24
AMPCO W-12 Flange Wedge Nonsparking 2 x 3 1/4 In | AD9FVK 4RNU6 W-123/8"€32.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-13 Flange Wedge Non-sparking 2 x 2 x 8 In
€268.61 /unit