Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53171  | CX7HAJ

CHICAGO-LATROBE 53171 Taper Shank Drill Bit, 1 7/64 Inch Drill Bit Size, 7 1/8 Inch Flute Length

Item: CX7HAJ Model: 53171Cross Ref: 4HAT9
Limited Availability
€204.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Flute TypeSpiral
GradeGeneral Purpose
List Number110
MaterialHigh Speed Steel
Max. Drilling Depth7 1/8"
Morse Taper4
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Drill Bit Size1 7/64"
Finish - MachiningBlack Oxide
Flute Length7 1/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth7 1/8"
Measurement SystemFractional Inch
Overall Length12 3/4"
Shank Type - MachiningTaper
StandardsAMERICAN NATIONAL STANDARD (MORSE)

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)4.5
Ship length (cm)32.39
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53171 Taper Shank Drill Bit, 1 7/64 Inch Drill Bit Size, 7 1/8 Inch Flute Length
€204.34 /unit