Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO S-36 Screwdriver Non-sparking 5/32 x 8-1/2 In | AD6MFR 46C024

AMPCO METAL S-36 Screwdriver Non-sparking 5/32 x 8-1/2 In

Item: AD6MFR Model: S-36Cross Ref: 46C024
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
FinishNatural
Handle DesignFluted
Handle MaterialAcetate
Overall Length8 1/2"
Shank Length4 3/4"
Shank MaterialBeryllium Copper Alloy
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size0.156"
Tip TypeKeystone Slotted
Corrosion ResistantYes
Esd SafeNo
For Fastener Size5/32"
Grip StylePlain
Handle ColorYellow
Handle Length4 3/4"
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingYes
Replaceable ShankNo
Shank CoatingNone
Shank FinishNatural
Slotted Screwdriver Tip ShapeKeystone
StandardsASTM A342, ASTM F2503
Tether ReadyNo
Tip FinishNone
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)21.08
Ship width (cm)2.79
HS code8205400000
Country of OriginUS

Product Variants

ProductModelTip SizeOverall LengthShank LengthTip TypeHandle MaterialFinishTether CapableShank MaterialPrice
AMPCO S-38 Screwdriver Non-sparking 1/4 x 7-5/8 In | AD6MFU 46C026 S-381/4"7 5/8"4"Keystone SlottedAcetateNaturalNot Tether CapableBeryllium Copper Alloy€40.50
AMPCO S-34 Screwdriver Non-sparking 1/8 x 5-1/2 In | AD6MHA 46C055 S-341/8"5 1/2"2 3/8"Keystone SlottedAcetateNaturalNot Tether CapableBeryllium Copper Alloy€27.71
AMPCO S-39 Screwdriver Non-sparking 1/4 x 9-5/8 In | AD6MHM 46C066 S-391/4"9 5/8"5 7/8"Keystone SlottedAcetateNaturalNot Tether CapableBeryllium Copper Alloy€48.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL S-36 Screwdriver Non-sparking 5/32 x 8-1/2 In
€36.85 /unit